6034INS - Insulated Screwdriver, #2 Phillips, 4" Round Shank

Klein Tools

  • $25.91 (Each)
  • $25.91 (Each)

  • $103.64 (Per 4)

In-Stock: 42 available (check your location)
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
6034INS
Manufacturer
Klein Tools
Manufacturer's Part Number
603-4-INS
Description
Insulated Screwdriver, #2 Phillips, 4" Round Shank
The Klein Tools #2 Insulated Phillips Head Screwdriver Provides Safe Electrical Insulation Up to 1, 000-Volt. This Screwdriver Features 2 Layers Of Insulation Around A Steel Construction to Ensure Dielectric Protection and Impact Resistance. Cushion-Grip™ Handle Ensures Excellent Torque and Comfort.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111736 - Insulated screwdriver
UPC/GTIN
092644850370 / 00092644850370
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.91 (Each)
Standard Packaging
$103.64 (Per 4)
Stock Availability
Local Store
Find nearby stock
All Stores
42
Resources
Images
 
 
6034INS - Small Image
 
6034INS - Large Image
 
6034INS - Large Image
 
6034INS - Large Image
 
6034INS - Large Image
 
6034INS - Large Image
 
6034INS - Video
360 Images
 
 
6034INS - 360 Image
Attachments
 
 
6034INS - Specification Sheet
Other Links
 
 
6034INS - Other
 
6034INS - Other
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
Induction Hardened Steel
Material, Color, and Finish
Handle Color
Black
Handle Material
High-Dielectric Plastic
Dimensions and Weight
Overall Length
8.313" (21.1 cm)
Descriptions
Product Type
Screwdriver, Insul, #2 PH, 4" L
Features
The Klein Tools #2 Insulated Phillips Head Screwdriver provides safe electrical insulation up to 1,000-Volt. This screwdriver features 2 layers of insulation around a steel construction to ensure dielectric protection and impact resistance. Cushion-Grip™ handle ensures excellent torque and comfort.
extra long description
KLEIN 603-4-INS Screwdriver, Insul,
Description
INSULATED SCREWDRIVER, #2 PHILLIPS, 4" ROUND SHANK
Special Features
Flame Retardant and Impact Resistant Handle
Long Description
The Klein Tools #2 Insulated Phillips Head Screwdriver provides safe electrical insulation up to 1,000-Volt. This screwdriver features 2 layers of insulation around a steel construction to ensure dielectric protection and impact resistance. Cushion-Grip™ handle ensures excellent torque and comfort.
Additional Information
media
Yes
Tip Size
#2
Shank Length
4" (10.2 cm)
tip type
Phillips
Shank Type
Round
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
603-4-INS
GTIN
00092644850370
UPC
092644850370
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
3.2 oz (91 g)
Weight per each
0.2
Carton
1
Package
4
Uses, Certifications, and Standards
Application
For Work Near Energized Sources
standard
IEC 60900 and ASTM F1505
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 6034INS.
Jump To:

Similar Items

Similar items are close alternatives to 6034INS, though they may not be 100% alike.

Phillips Screwdriver, #2 Tip Size, Phillips Tip Style, 8-1/4 In Overall Length, ...
  • MFR Part #: 603-4
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 4 ($43.44) ·
6034 - Klein Tools

Check local availability

Total Availability: In Stock

Book Price

$10.86

Each

QTY:
Each
Add
Phillips Screwdriver, Steel Blade Material, Rubber Handle Material, Black (Handl...
  • MFR Part #: 603-7
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 4 ($49.44) ·
6037 - Klein Tools

Check local availability

Total Availability: In Stock

Book Price

$12.36

Each

QTY:
Each
Add
Protect Yourself When Working Near An Energized Source. Clearly Marked With The ...
  • MFR Part #: 6337INS
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
6337INS - Klein Tools

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Insulated Screwdriver, #2 Phillips, 7-Inch Round Shank
  • MFR Part #: 6037INS
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
6037INS - Klein Tools

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Screwdriver, Insul, #1 PH, 4" L
  • MFR Part #: 6334INS
  • GTIN: 00092644853333
  • Manufacturer: Klein Tools
Cross Referenced

These items are similar to 6034INS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
0157-018I Greenlee n/a
56333 Greenlee n/a
35-9311 Ideal Industries n/a
603-4-INS Klein Tools 00092644850370
52026 Morris 00601986520263

* All prices subject to change.

Begin Live Chat