6337INS - Insulated Screwdriver, #3 Phillips, 7" Round Shank

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6337INS
Manufacturer
Klein Tools
Manufacturer's Part Number
6337INS
Description
Insulated Screwdriver, #3 Phillips, 7" Round Shank
Protect Yourself When Working Near An Energized Source. Clearly Marked With The Official 1000-Volt Rating Symbol, Klein Insulated Tools Exceed IEC 60900 and Astm F1505 Standards For Insulated Tools. 2 Layers Of Insulation Provide Protection Against Electric Shock. Built to Handle The Tough Jobs With Ease.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111736 - Insulated screwdriver
UPC/GTIN
092644853357 / 00092644853357
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6337INS - Small Image
 
6337INS - Large Image
 
6337INS - Large Image
 
6337INS - Video
Attachments
 
 
6337INS - Specification Sheet
Other Links
 
 
6337INS - Other
 
6337INS - Other
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
Induction Hardened Steel
Material, Color, and Finish
Handle Material
High-Dielectric Plastic
Handle Color
Black
Dimensions and Weight
Overall Length
12.375" (31.4 cm)
Descriptions
extra long description
KLEIN 6337INS Screwdriver, Insul, #
Features
Protect yourself when working near an energized source. Clearly marked with the official 1000-Volt rating symbol, Klein insulated tools exceed IEC 60900 and ASTM F1505 standards for insulated tools. 2 layers of insulation provide protection against electric shock. Built to handle the tough jobs with ease.
Product Type
Screwdriver, Insul, #3 PH, 7" L
Long Description
Protect yourself when working near an energized source. Clearly marked with the official 1000-Volt rating symbol, Klein insulated tools exceed IEC 60900 and ASTM F1505 standards for insulated tools. 2 layers of insulation provide protection against electric shock. Built to handle the tough jobs with ease.
Special Features
Flame Retardant and Impact Resistant Handle
Description
INSULATED SCREWDRIVER, #3 PHILLIPS, 7" ROUND SHANK
Additional Information
media
Yes
Tip Size
#3
tip type
Phillips
Shank Type
Round
Shank Length
7" (17.8 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
6337INS
GTIN
00092644853357
UPC
092644853357
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
6.4 oz (181 g)
Weight per each
0.4
Carton
1
Package
6
Uses, Certifications, and Standards
Application
For Work Near Energized Sources
standard
IEC 60900 and ASTM F1505
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6337INS.
Jump To:

Similar Items

Similar items are close alternatives to 6337INS, though they may not be 100% alike.

The Klein Tools #2 Insulated Phillips Head Screwdriver Provides Safe Electrical ...
  • Our Part #: 6034INS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 603-4-INS
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 4 ($97.04) ·
6034INS - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.26

Each

QTY:
Each
Add
Insulated Screwdriver, #2 Phillips, 7-Inch Round Shank
  • Our Part #: 6037INS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 6037INS
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
6037INS - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Screwdriver, Insul, #1 PH, 4" L
  • MFR Part #: 6334INS
  • GTIN: 00092644853333
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat