T101R - 40A 120V SPST Nema 3R Time Clock

Intermatic

  • $107.26 (Each)
  • $107.26 (Each)

  • $643.56 (Per 6)

In-Stock: 2 available locally (West Ft. Worth, TX) ( change location)
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
T101R
Manufacturer
Intermatic
Manufacturer's Part Number
T101R
Description
40A 120V SPST Nema 3R Time Clock
24-Hour Mechanical Time Switch, 120 Vac, 60HZ, SPST, Indoor/Outdoor Metal Enclosure, 1 Hour Interval
Slang Terms

Suggest a New Term
Categories
Timer Controls - Mechanical Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275000056 / 00078275000056
Weight per unit
3.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.26 (Each)
Standard Packaging
$643.56 (Per 6)
Stock Availability
West Ft. Worth
2 (Check another store)
DFW RDC
1
All Stores
52
Resources
Images
 
 
T101R - Large Image
 
T101R - Large Image
360 Images
 
 
T101R - 360 Image
Attachments
 
 
T101R - Specification Sheet
Other Links
 
 
T101R - Other
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
125
Wattage
3
amperage rating
40
connection
Teeter Type
Dimensions and Weight
Size
5-1/2 LENGTH X 4 WIDTH X 9-3/8 HEIGHT IN, 13.97 LENGTH X 10.16 WIDTH X 23.81 HEIGHT CM
Descriptions
Features
The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A per pole and allow for up to 12 ON/OFF operations per day. A manual override switch provides added convenience.
Description
40A 120V SPST NEMA 3R TIME CLOCK
Product Type
24-Hour Mechanical Time Switch, 120 Vac, 60HZ, SPST, Indoor/
extra long description
INT-MAT T101R 24-Hour Mechanical Ti
Long Description
24-Hour Mechanical Time Switch, 120 VAC, 60Hz, SPST, Indoor/Outdoor Metal Enclosure, 1 Hour Interval
Special Features
Features: Provides direct 24-Hour control of most loads, 1 to 12 ON/OFF operations each day, Minimum ON/OFF times of 1 hour, Manual override, 1 Year Warranty
Additional Information
Contact Configuration
1 NO
motor power
2 HP @ 120 VAC, 5 HP @ 240 VAC
Timing Range
24
Contact Rating
40 AMP @ 120 - 480 VAC (Resistive), 40 AMP @ 120 - 277 (Tungsten)
action
SPST
Manufacturer Information
Manufacturers Part Number
T101R
Brand
Intermatic Inc.
GTIN
00078275000056
UPC
078275000056
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Electromechanical
Packaging
Weight per each
3.55
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
-40 to +130 DEG F, -40 to +54 DEG C
standard
cCSAus Certified, HVACR
Application
Commercial, Industrial, Residential, Outdoor, HVACR
Enclosure
NEMA 3R Steel
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of T101R.
Jump To:

Similar Items

Similar items are close alternatives to T101R, though they may not be 100% alike.

24 Hour Time Switch 120-277V SPST Outdoo
  • MFR Part #: 1109A-O
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($160.86) ·
1109A0 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$160.86

Each

QTY:
Each
Add
Metal Indoor Time Clock, 24 H Time Setting Mode, 1 No Contact Form, 24 H Time Se...
  • Our Part #: T101
  • West Ft. Worth Availability: 2
  • Total Availability: In Stock
  • MFR Part #: T101
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 12 ($931.08) ·
T101 - Intermatic Inc.

West Ft. Worth Availability: In Stock

Total Availability: In Stock

Book Price

$77.59

Each

QTY:
Each
Add
Cross Referenced

These items are similar to T101R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T101 Intermatic 00078275000018
T101P Intermatic 00078275000193
T101R Intermatic 00078275000056
CD101 Precision Multiple Controls 00720563251212
CD101-TC Precision Multiple Controls 00720563251847
1101 Tork 00786261100115
110N Tork n/a
4001-00 Paragon n/a
CD101M Precision Multiple Controls 00720563252103

* All prices subject to change.

Begin Live Chat