T101 - 40A 120V SPST Metal Indoor Time Clock

Intermatic

  • $80.69 (Each)
  • $80.69 (Each)

  • $968.28 (Per 12)
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
T101
Manufacturer
Intermatic
Manufacturer's Part Number
T101
Description
40A 120V SPST Metal Indoor Time Clock
Metal Indoor Time Clock, 24 H Time Setting Mode, 1 No Contact Form, 24 H Time Setting, 125 V, 40 A, 1 Pole, Teeter Connection, -40 °F Operating Temperature, +130 °F Operating Temperature, 5 X 3 X 7-3/4 In Size, 2.5999 LB
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
078275000018 / 00078275000018
Weight per unit
2.754 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.69 (Each)
Standard Packaging
$968.28 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
153
Resources
Images
 
 
T101 - Large Image
 
T101 - Large Image
 
T101 - Large Image
Attachments
 
 
T101 - Specification Sheet
Other Links
 
 
T101 - Other
360 Images
 
 
T101 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of T101.
Jump To:

Similar Items

Similar items are close alternatives to T101, though they may not be 100% alike.

Time Switch, Metal Enclosure Material, 24 H Time Setting Mode, 75 (Min) Off;20 (...
  • MFR Part #: 1101B
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($218.47) ·
1101B - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$218.47

Each

QTY:
Each
Add
Cross Referenced

These items are similar to T101 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T101 Intermatic 00078275000018
T101P Intermatic 00078275000193
T101R Intermatic 00078275000056
CD101 Precision Multiple Controls 00720563251212
CD101-TC Precision Multiple Controls 00720563251847
1101 Tork 00786261100115
110N Tork n/a

* All prices subject to change.

Begin Live Chat