RR2PUDC12V - Relay Plug-In DPDT 10A 12VDC

IDC

  • $22.98 (Each)
  • $22.98 (Each)

  • $229.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
RR2PUDC12V
Manufacturer's Part Number
RR2P-UDC12V
Description
Relay Plug-In DPDT 10A 12VDC
Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 56 MM Overall Height, 29.3 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 12 V DC Voltage Rating, 90 G Weight
Slang Terms

Categories
Enhanced Commodity Codes - Controls
Classification
Idec Relays.Idc
UNSPSC
-
UPC/EAN/GTIN
883630019844
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.98 (Each)
Standard Packaging
$229.80 (Per 10)
Resources
Images
 
 
RR2PUDC12V - Small Image
 
RR2PUDC12V - Large Image
Features
Voltage Rating
12 V dc
Current Rating
10 A
Terminal Type
Pin
Shape
Rectangular
Material, Color, and Finish
Contact Material
Silver
Dimensions and Weight
Overall Length
29.3 mm
Descriptions
Product Type
Plug-In Relay
Long Description
Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made in USA, Plug in Mount Mounting Type, 8 - Pins, 56 mm Overall Height, 29.3 mm Overall Length, 36.4 mm Overall Width, 2.5 VA (60 Hz);AC:3 VA (50 Hz);DC:1.5 W Power Rating, RR Series, Rectangular Shape, CE Certified;cRU US;CSA Certified;RoHS Compliant;TUV Standards Met, Pin Terminal Type, 12 V dc Voltage Rating, 90 g Weight
Short Description
Plug-In Relay, DPDT, 29.3 x 36.4 x 56 mm
Description
RELAY PLUG-IN DPDT 10A 12VDC
Additional Information
Contact Configuration
DPDT
Power Rating
AC:3 VA (50 Hz);2.5 VA (60 Hz);DC:1.5 W
Number of Pins
8
Overall Width
36.4 mm
Overall Height
56 mm
Mounting Type
Plug in Mount
Connection Type
Plug-In
Standards Met
cRU US;CSA Certified;TUV;CE Certified;RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
IDEC CORPORATION
Manufacturers Part Number
RR2P-UDC12V
series
RR
Taxonomies, Classifications, and Categories
Category Description
IDEC RELAYS.IDC
Packaging
Weight
90 g
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
You must have an account to view stock levels
These alternate items can be purchased instead of RR2PUDC12V.
Jump To:

Similar Items

Similar items are close alternatives to RR2PUDC12V, though they may not be 100% alike.

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Cont...
  • Our Part #: C2A20X012VDC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: C2-A20X/012VDC
  • Manufacturer: TUR
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($32.07)
C2A20X012VDC - Turck Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$32.07

Each

QTY:
Each
Add
Relay, DPDT Contact Configuration, 10 A, 12 V DC, 0.15 LB
  • Our Part #: D3RR2R1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D3RR2R1
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($38.04)
D3RR2R1 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.04

Each

QTY:
Each
Add
12VDC DPDT 8 Pin Relay
  • Our Part #: D3PR2R1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: D3PR2R1
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($47.27)
D3PR2R1 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$47.27

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.