D3PR2R1 - 12VDC DPDT 8 Pin Relay

Eaton Cutler-Hammer

  • $47.27 (Each)
  • $47.27 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
D3PR2R1
Manufacturer
Eaton Cutler-Hammer
Manufacturer's Part Number
D3PR2R1
Description
12VDC DPDT 8 Pin Relay
Slang Terms

Categories
Relays & Accessories - In Relays & Accessories
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782114463833 / 00782114463833
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.27 (Each)
Resources
Images
 
 
D3PR2R1 - Small Image
 
D3PR2R1 - Large Image
Material, Color, and Finish
Contact Material
Silver Alloy
Descriptions
Description
12VDC DPDT 8 PIN RELAY
Product Type
D3PR2R1D3 Series General Purpose Plug-In Relay
Additional Information
Resistance
120 Ohms
Contact Rating
16A
maximum voltage
300V switching
Contact Configuration
DPDT
options
Mechanical flag indicator
terminals
Octal
cover
Plain
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
D3PR2R1
series
D3 series
GTIN
00782114463833
UPC
782114463833
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
Automation and Logic Control Equipment
standard
CSA Certified; cRUus; UL Listed; RoHS Compliant; CE Marked
Enclosure
IP40
You must have an account to view stock levels

* All prices subject to change.

false