D3RR2R1 - Ice Cube Relay DPDT Octal Base 10A 12VDC Coil

Eaton

  • $38.04 (Each)
  • $38.04 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
D3RR2R1
Manufacturer
Eaton
Manufacturer's Part Number
D3RR2R1
Description
Ice Cube Relay DPDT Octal Base 10A 12VDC Coil
Relay, DPDT Contact Configuration, 10 A, 12 V DC, 0.15 LB
Slang Terms

Categories
Relays & Accessories - In Relays & Accessories
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685930107 / 00786685930107
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.04 (Each)
Resources
Images
 
 
D3RR2R1 - Small Image
 
D3RR2R1 - Large Image
Specifications Sheets
 
 
D3RR2R1 - Specification Sheet
Attachments
 
 
D3RR2R1 - Specification Sheet
Other Links
 
 
D3RR2R1 - Other
Features
Current Rating
10 A
Voltage Rating
12 V dc
Descriptions
Description
ICE CUBE RELAY DPDT OCTAL BASE 10A 12VDC COIL
Product Type
Relay
Long Description
Relay, DPDT Contact Configuration, 10 A, 12 V dc, 0.15 lb
Short Description
Relay, 10 A, DPDT, 12 V dc
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
extra long description
ETN D3RR2R1 ICE CUBE rl,DPDT,OCTAL
Additional Information
Contact Configuration
DPDT
dimensions
2.0000 IN X 2.0000 IN X 1.5000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
D3RR2R1
GTIN
00786685930107
UPC
786685930107
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight
0.15 lb
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of D3RR2R1.
Jump To:

Similar Items

Similar items are close alternatives to D3RR2R1, though they may not be 100% alike.

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Con...
  • Our Part #: RR2PUDC12V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RR2P-UDC12V
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($229.80)
RR2PUDC12V - Idec

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.98

Each

QTY:
Each
Add

* All prices subject to change.