F72T12CWH0 - 85W T12 72" Cool White High Output 62 Cri R17D

Ge Current, A Daintree Company

  • $18.60 (Each)
  • $18.60 (Each)

  • $279.00 (Per 15)

In-Stock: 1 available locally (Marshall, TX) (change location)
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
F72T12CWH0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F72T12CW/HO 15PK
Description
85W T12 72" Cool White High Output 62 Cri R17D
Fluorescent Lamp, Recessed Double Contact R17D Base, T12 Bulb Shape, 60, 12000 H Average Life, 4100 K, Cool White, 85 W, 6350 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 72.0 In Length, Rapid, -29 °C Operating Temperature, 1.07 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168136976 / 00043168136976
Weight per unit
1.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.60 (Each)
Standard Packaging
$279.00 (Per 15)
Stock Availability
Marshall
1 (Check another store)
Longview
0
All Stores
198
Resources
Images
 
 
F72T12CWH0 - Small Image
 
F72T12CWH0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
85
Material, Color, and Finish
Base Type
Recessed Double Contact R17D
Color Rendering Index
60
color temperature
4100 k
Color
Cool White
Housing Material
Soda Lime
color rendering index (cri)
60.0
Dimensions and Weight
Length
72.0 in
Diameter
1.5
Descriptions
Product Type
Fluorescent Lamp
Description
85W T12 72" COOL WHITE HIGH OUTPUT 62 CRI R17D
extra long description
GEL F72T12CW/HO-15PK 13697 FLUORE
Long Description
FLuorescent Lamp, Recessed Double Contact R17D Base, T12 Bulb Shape, 60, 12000 h Average Life, 4100 k, Cool White, 85 W, 6350 lm Brightness (Lumens), Soda Lime Housing Material, 1.5 in Diameter, 72.0 in Length, Rapid, -29 °C Operating Temperature, 1.07 lb/EA
Short Description
FLuorescent Lamp, Recessed Double Contact R17D, T12, 60 CRI, 85 W
Additional Information
bulb shape
T12
average life
12000 h
Brightness (Lumens)
6350 lm
start type
Rapid Start
Minimum Operating Temperature
-29 °C
package quantity
15 CA
lumens
6350
Base
Recessed Double Contact (R17d)
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
F72T12CW/HO 15PK
GTIN
00043168136976
UPC
043168136976
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
1.07 lb/EA
Weight per each
1.31
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of F72T12CWH0.
Jump To:

Similar Items

Similar items are close alternatives to F72T12CWH0, though they may not be 100% alike.

85W T12 72" 42K Ho RI17D 76 Cri
  • Our Part #: S6673
  • Marshall Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 15 ($284.25) ·
S6673 - Satco

Marshall Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.95

Each

QTY:
Each
Add
85W, 72"Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Cool Whitephosphor, 4...
  • Our Part #: F72T12CWH0
  • Marshall Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F72T12/CW/HO/25176
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 15 ($186.45) ·
F72T12CWH0 - Sylvania-Ledvance

Marshall Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.43

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F72T12CWH0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
13697 GE Lighting 00043168136976
25171 Osram Sylvania 00046135251719
25176 Osram Sylvania 00046135251764

* All prices subject to change.

Begin Live Chat