F72T12CWH0 - 85W T12 72" Cool White High Output 62 Cri R17D

Sylvania

  • $12.43 (Each)
  • $12.43 (Each)

  • $186.45 (Per 15)

In-Stock: 118 available at other locations ( find a store with stock)
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
F72T12CWH0
Manufacturer
Sylvania
Manufacturer's Part Number
F72T12/CW/HO/25176
Description
85W T12 72" Cool White High Output 62 Cri R17D
85W, 72"Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Cool Whitephosphor, 4200K Color Temperature, 60 Cri
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135251764 / 00046135251764
Weight per unit
1.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.43 (Each)
Standard Packaging
$186.45 (Per 15)
Stock Availability
Kilgore
0 (Find nearest stock)
Longview
0
All Stores
118
Resources
Images
 
 
F72T12CWH0 - Small Image
 
F72T12CWH0 - Large Image
 
F72T12CWH0 - Large Image
Attachments
 
 
F72T12CWH0 - Specification Sheet
Tech Bulletins
 
 
F72T12CWH0 - Tech Bulletin
Other Links
 
 
F72T12CWH0 - Other
 
F72T12CWH0 - Other
 
F72T12CWH0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
800 mA
Wattage
85
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Shape
T12
Lamp Type
RAPID START
Material, Color, and Finish
Finish
Phosphor Coated
Base Type
Recessed Double Contact
Color Rendering Index
60
Color
Cool White
color temperature
4200
color rendering index (cri)
60
Dimensions and Weight
Diameter
1.593 in
Length
72.0 in
Descriptions
Product Type
Linear Fluorescent Lamp
Description
85W T12 72" COOL WHITE HIGH OUTPUT 62 CRI R17D
Short Description
Linear Fluorescent Lamp, Recessed Double Contact, T12, 60 CRI, 85 W
extra long description
SYL F72T12/CW/HO/25176 F72T12CWHO 1
Long Description
85W, 72"MOL, T12 HO (800 mA) rapid start fluorescent lamp, Cool Whitephosphor, 4200K color temperature, 60 CRI
Special Features
COOL WHITE
Additional Information
start type
Rapid Start
bulb shape
T12
average life
10000 h
Brightness (Lumens)
6250 lm
ANSI Ballast Code
C78.81 – 2001
package quantity
15 CA
lumens
6250 Initial Lumens at 25 Degrees C
total harmonic distortion
Ballast Dependent
Base
Recessed Double Contact
bulb type
T12
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
F72T12/CW/HO/25176
sub brand
OSRAM SYLVANIA
GTIN
00046135251764
UPC
046135251764
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
1.08 lb/EA
Weight per each
1.08
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of F72T12CWH0.
Jump To:

Similar Items

Similar items are close alternatives to F72T12CWH0, though they may not be 100% alike.

Fluorescent Lamp, Recessed Double Contact R17D Base, T12 Bulb Shape, 60, 12000 H...
  • MFR Part #: F72T12CW/HO 15PK
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 15 ($279.00) ·
F72T12CWH0 - Ge By Current Lamps

Check local availability

Total Availability: In Stock

Book Price

$18.60

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F72T12CWH0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
13697 GE Lighting 00043168136976
25171 Osram Sylvania 00046135251719
25176 Osram Sylvania 00046135251764

* All prices subject to change.

Begin Live Chat