F32T8SPP65EC0 - *Delisted* 32W T8 48" 6500K 80 Cri

Tungsram

  • $13.70 (Each)
  • $13.70 (Each)

  • $493.20 (Per 36)

In-Stock: 4 available locally (Benton, AR) (change location)
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
F32T8SPP65EC0
Manufacturer
Tungsram
Manufacturer's Part Number
F32T8SPP65EC0
Description
*Delisted* 32W T8 48" 6500K 80 Cri
Linear Fluorescent Lamp, Instant Start Type; 48 Inch Nominal Length; 48 Nominal Length In Inch; 36 Standard Package; 32 W Wattage; G13 Medium 2 Pin Base Type; 30000 Life In Hour; T8 Shape Designation; 6500; 80 Color Rendering Index
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
-
UPC/EAN/GTIN
043168663519
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.70 (Each)
Standard Packaging
$493.20 (Per 36)
Stock Availability
Benton
4 (Check another store)
Little Rock
0
All Stores
6
Resources
Images
 
 
F32T8SPP65EC0 - Small Image
 
F32T8SPP65EC0 - Large Image
Attachments
 
 
F32T8SPP65EC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Initial Intensity
2900 LUMEN
Wattage
32 W
Material, Color, and Finish
Color Temperature in Kelvin
6500 CCT
Color Rendering Index
80 A
Base Type
G13 MEDIUM 2 PIN
Descriptions
Product Type
Linear Fluorescent Lamp
Additional Information
BULB MATERIAL SODA LIME GLASS; BULB DIAMETER 1 INCH; MEAN INTENSITY 2725 LUMEN; MINIMUM STARTING TEMPERATURE 50 DEG F
Commodity Description
LINEAR FLUORESCENT STRAIGHT LAMPS
Long Description
LINEAR FLUORESCENT LAMP, INSTANT START TYPE; 48 INCH NOMINAL LENGTH; 48 NOMINAL LENGTH IN INCH; 36 STANDARD PACKAGE; 32 W WATTAGE; G13 MEDIUM 2 PIN BASE TYPE; 30000 LIFE IN HOUR; T8 SHAPE DESIGNATION; 6500; 80 COLOR RENDERING INDEX
Description
*DELISTED* 32W T8 48" 6500K 80 CRI
Additional Information
Initial Intensity in Lumen
2900 K
Nominal Length
48 INCH
Nominal Length in inch
72513
Manufacturer Information
Brand
GE LIGHTING, INC./LAMPS
Manufacturers Part Number
F32T8SPP65EC0
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
INSTANT START
Packaging
Standard Package
36 W
Weight per each
0.56
Carton
1
Package
36
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Little Rock Area

Location Stock Available
Benton
4 View Store
Conway
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of F32T8SPP65EC0.
Jump To:

Similar Items

Similar items are close alternatives to F32T8SPP65EC0, though they may not be 100% alike.

Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 78, 30000 H Average Life,...
  • Our Part #: F32T8SPX65EC02
  • Benton Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F32T8/SPX65/ECO2
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 36 ($299.52) ·
F32T8SPX65EC02 - Ge By Current Lamps

Benton Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.32

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat