TCI497 - Dusttight Grip 0.94-1.25" 1.25"NPT Ins

Eaton

  • $61.04 (Each)
  • $61.04 (Each)

  • $3,845.52 (Per 63)

In-Stock: 3 available locally (North Fort Worth, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
TCI497
Manufacturer
Eaton
Manufacturer's Part Number
TCI497
Description
Dusttight Grip 0.94-1.25" 1.25"NPT Ins
Eaton Strain Relief Dust Tight Grip, Insulated, 0.94-1.25" Cord Diameter, 1-1/4" Fitting, NPT Thread
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/GTIN
040893646541 / 00040893646541
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.04 (Each)
Standard Packaging
$3,845.52 (Per 63)
Stock Availability
North Fort Worth
3 (Check another store)
DFW RDC
8
All Stores
138
Resources
Images
 
 
TCI497 - Small Image
 
TCI497 - Large Image
 
TCI497 - Large Image
Attachments
 
 
TCI497 - Specification Sheet
Features
Material
Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket)
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1-14 in;31.8 mm
Descriptions
Long Description
Dust Tight Grip, Gray, Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket) Material, 1-14 in Size, 0.94 to 1.25 in Cable/Cord Size, Straight Male NPT Connection, 1-1/4 in Thread Size, 0.0038 lb/EA
Special Features
Provides Secure Cable Termination and Prevents Cable Pullout;Absorbs Longitudinal Stresses Placed on the Point of Termination Caused by Pulling or Bending the Cable;Supplied with Locknut, Nylon Insulated Bushing and Neoprene Gasket to Provide a Dirt and Dust Free Seal;Wide Range, Single Weave Mesh Construction
Product Type
Dust Tight Grip
Short Description
Dust Tight Grip, Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket), 1-14 in;31.8 mm;63 PK
Description
DUSTTIGHT GRIP 0.94-1.25" 1.25"NPT INS
extra long description
EWD TCI497 DustTight Grip 0.94-1.25
Features
Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs.
Additional Information
dimensions
2.1280 IN X 2.1280 IN X 14.9000 IN
Cable/Cord Size
0.94 to 1.25 in
Connection Type
Straight Male NPT
Thread Size
1-1/4 in;31.8 mm
Standards Met
UL Listed;CSA Certified
package quantity
1 CT;63 PK
Made in USA
yes
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
TCI497
sub brand
Arrow Hart
GTIN
00040893646541
UPC
040893646541
Taxonomies, Classifications, and Categories
Type
Strain relief dust tight grip
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight
0.0038 lb/EA
Weight per each
0.24
Carton
1
Package
63
Uses, Certifications, and Standards
Application
Indoor Use in Wiring of Enclosures;Power Boxes;Machine Tools and Power Centers
standard
CSA Certified,UL Listed
These alternate items can be purchased instead of TCI497.
Jump To:

Similar Items

Similar items are close alternatives to TCI497, though they may not be 100% alike.

Wide Range, Straight Male, Dust Tight Grips. 1 1/4-Inch NPT, 0.940-1.250-Inch.
  • Our Part #: B0X94
  • North Fort Worth Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BOX94
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 8 ($375.52)
B0X94 - Pass & Seymour/Legrand

North Fort Worth Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.94

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TCI497 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7303-013 Amtec n/a
BDSR97 Bryant Electric 00781786240384
TC497 Eaton Wiring Devices 00040893646480
TCI497 Eaton Wiring Devices 00040893646541
73031205 Hubbell Wiring Device-Kellems 00783585330051
73031211 Hubbell Wiring Device-Kellems 00783585330112
L7506 Leviton 00078477971321
BOX94 Legrand Pass & Seymour 00782862819975
7303-013 Remke 00785411102276
36515 Woodhead 00786788365158
There were no add-on items found for TCI497.

* All prices subject to change.