B0X94 - Box Conn SGL Weave .94-1.25 Dia

Legrand-Pass & Seymour

  • $46.94 (Each)
  • $46.94 (Each)

  • $375.52 (Per 8)

In-Stock: 0 available locally (Springdale, AR) (change location)

QTY:
Each
Quick Specs
Catalog Number
B0X94
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
BOX94
Description
Box Conn SGL Weave .94-1.25 Dia
Wide Range, Straight Male, Dust Tight Grips. 1 1/4-Inch NPT, 0.940-1.250-Inch.
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
N/A
UPC/EAN/GTIN
785007996197 / 0785007996197 / 00785007996197
Weight per unit
0.5638 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.94 (Each)
Standard Packaging
$375.52 (Per 8)
Stock Availability
Springdale
0 (Find nearest stock)
All Stores
84
Resources
Images
 
 
B0X94 - Small Image
 
B0X94 - Large Image
Brochures
 
 
B0X94 - Brochure
Other Links
 
 
B0X94 - Other
 
B0X94 - Other
 
B0X94 - Other
 
B0X94 - Other
Descriptions
Product Type
Box Conn SNG Weave .94-1.25 Diater
extra long description
P&S BOX94 BOX CONN SNG WEAVE .94-1.
Long Description
Wide range, Straight male, Dust tight grips. 1 1/4-inch NPT, 0.940-1.250-inch.
Special Features
Wide range grips are recommended for use in wiring of enclosures, power boxes, machine tools, and power centers. Includes insulated bushing.
Construction
Support and Strain Relief Grips, Various Types of Pulling
Description
BOX CONN SGL WEAVE .94-1.25 DIA
Features
Wide range, Straight male, Dust tight grips. 1 1/4-inch NPT, 0.940-1.250-inch.
Additional Information
Cable Type
Various Types of Electrical Conductor/Cable
Cable Size
NPT Size: 1-1/4; Cable Dia. Range: 0.940-1.250
load
Strain Relief Grips are designed to prevent tension from being transferred to junctions and terminals on electrical cord
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
BOX94
GTIN
00785007996197
UPC
785007996197
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Dust Tight
Packaging
Weight per each
0.5638
Carton
1
Package
8
Uses, Certifications, and Standards
Mounting
Consult the Factory for Mounting Recommendations
Application
Industrial
standard
UL, CSA, UL/CSA Approval (consult factory)
Capacity
Various Cable Diameter Ranges
These alternate items can be purchased instead of B0X94.
Jump To:

Similar Items

Similar items are close alternatives to B0X94, though they may not be 100% alike.

Dust Tight Grip, Gray, Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket) M...
  • Our Part #: TCI497
  • Springdale Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TCI497
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 63 ($3,845.52)
TCI497 - Eaton Wiring Devices

Springdale Availability: Out Of Stock

Total Availability: In Stock

Book Price

$61.04

Each

QTY:
Each
Add
Cross Referenced

These items are similar to B0X94 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BDSR97 Bryant Electric 00781786240384
TCI497 Eaton Wiring Devices 00040893646541
073031211 Hubbell Wiring Device-Kellems 00783585330112
L7506 Leviton 00078477971321
BOX94 Legrand Pass & Seymour 00785007996197
36515 Woodhead 00786788365158
36515 GENERAL ELECTRIC n/a
73031205 GENERAL ELECTRIC n/a
73031211 GENERAL ELECTRIC n/a
CWTC497 GENERAL ELECTRIC n/a

* All prices subject to change.