PJ82BK - Wallplate 2G Duplex Poly Mid BK

Eaton

  • $1.46 (Each)
  • $1.46 (Each)

  • $29.15 (Per 20)

  • $145.76 (Per 100)

  • $291.52 (Per 200)

In-Stock: 38 available locally (Marble Falls, TX) ( change location)
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
PJ82BK
Manufacturer
Eaton
Manufacturer's Part Number
PJ82BK
Description
Wallplate 2G Duplex Poly Mid BK
Eaton Duplex Receptacle Wallplate, Black, Duplex Receptacle Cutout, Polycarbonate, Two- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664580734 / 00032664580734
Weight per unit
0.058 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.46 (Each)
Carton
$29.15 (Per 20)
Standard Packaging
$291.52 (Per 200)
Stock Availability
Marble Falls
38 (Check another store)
Austin RDC
40
All Stores
1,679
Resources
Images
 
 
PJ82BK - Small Image
 
PJ82BK - Large Image
 
PJ82BK - Video
Attachments
 
 
PJ82BK - Specification Sheet
Brochures
 
 
PJ82BK - Brochure
Other Links
 
 
PJ82BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 2G Duplex Poly Mid BK
Description
WALLPLATE 2G DUPLEX POLY MID BK
extra long description
EWD PJ82BK Wallplate 2G Duplex Poly
Long Description
Eaton Duplex receptacle wallplate, Black, Duplex receptacle Cutout, Polycarbonate, Two- gang, Mid-size
Special Features
Thermoplastic, std and midi
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
media
Yes
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ82BK
GTIN
00032664580734
UPC
032664580734
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Duplex receptacle wallplate
Packaging
Weight per each
0.058
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PJ82BK.
Jump To:

Similar Items

Similar items are close alternatives to PJ82BK, though they may not be 100% alike.

Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material...
  • MFR Part #: TP82BK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 200 ($290.08) ·
TP82BK - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$1.45

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ82BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP82BK Bryant Electric 00883778102196
5150BK Eaton Wiring Devices 00032664555145
PJ82BK Eaton Wiring Devices 00032664580734
NPJ82BK Hubbell Wiring Device-Kellems 00883778106491
80716-E Leviton 00078477493977
PJ82-E Leviton 00078477956113
TP82BK Legrand Pass & Seymour 00785007275209

* All prices subject to change.

Begin Live Chat