TP82BK - Trademaster Wallplate 2G 2 Duplex BK

Legrand-Pass & Seymour

  • $1.42 (Each)
  • $1.42 (Each)

  • $28.32 (Per 20)

  • $141.60 (Per 100)

  • $283.20 (Per 200)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TP82BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP82BK
Description
Trademaster Wallplate 2G 2 Duplex BK
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Black, 0.0800 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275209 / 0785007275209 / 00785007275209
Weight per unit
0.079 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.42 (Each)
Carton
$28.32 (Per 20)
Standard Packaging
$283.20 (Per 200)
Resources
Images
 
 
TP82BK - Small Image
 
TP82BK - Large Image
 
TP82BK - Large Image
Brochures
 
 
TP82BK - Brochure
Other Links
 
 
TP82BK - Other
 
TP82BK - Other
 
TP82BK - Other
 
TP82BK - Other
Features
Number of Gangs
2
Material
Nylon
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Black, 0.0800 lb
Features
Trademaster Plate 2gang 2duplex Black
Short Description
2 Gang, Wall Mount, Wall Plate, Black, Switch
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
extra long description
P&S TP82BK TRADEMASTER PLATE 2G 2
Description
TRADEMASTER WALLPLATE 2G 2 DUPLEX BK
Construction
Plastic
Additional Information
dimensions
4.75 (W) x 4.6875 (H) in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
Wall Plate Type
Duplex Receptacle
indoor/outdoor
Indoor
cutout
Receptacle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP82BK
GTIN
00785007275209
UPC
785007275209
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.0800 lb
Weight per each
0.079
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
CULUS, CSA, UL514
Mounting
WALL
You must have an account to view stock levels
These alternate items can be purchased instead of TP82BK.
Jump To:

Similar Items

Similar items are close alternatives to TP82BK, though they may not be 100% alike.

Eaton Duplex Receptacle Wallplate, Black, Duplex Receptacle Cutout, Polycarbonat...
  • Our Part #: PJ82BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PJ82BK
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 20 ($24.81) · 200 ($248.08)
PJ82BK - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.24

Each

QTY:
Each
Add
Eaton Duplex Receptacle Wallplate, Black, Duplex Receptacle Cutout, Nylon, Two- ...
  • Our Part #: 5150BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 5150BK
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
5150BK - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to TP82BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP82BK Bryant Electric 00883778102196
5150BK Eaton Wiring Devices 00032664555145
PJ82BK Eaton Wiring Devices 00032664580734
NPJ82BK Hubbell Wiring Device-Kellems 00883778106491
80716-E Leviton 00078477493977
PJ82-E Leviton 00078477956113
TP82BK Legrand Pass & Seymour 00785007275209
NP82BK GENERAL ELECTRIC n/a
P82B GENERAL ELECTRIC n/a

* All prices subject to change.