PJ126V - Wallplate 2G Toggle/Deco Poly Mid Iv

Eaton

  • $1.50 (Each)
  • $1.50 (Each)

  • $30.00 (Per 20)

  • $149.99 (Per 100)

  • $299.98 (Per 200)

In-Stock: 1 available locally (Tulsa, OK) ( change location)
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
PJ126V
Manufacturer
Eaton
Manufacturer's Part Number
PJ126V
Description
Wallplate 2G Toggle/Deco Poly Mid Iv
Combination Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751073 / 00032664751073
Weight per unit
0.083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.50 (Each)
Carton
$30.00 (Per 20)
Standard Packaging
$299.98 (Per 200)
Stock Availability
Tulsa
1 (Check another store)
All Stores
1,435
Resources
Images
 
 
PJ126V - Small Image
 
PJ126V - Large Image
 
PJ126V - Large Image
 
PJ126V - Large Image
 
PJ126V - Large Image
 
PJ126V - Video
Attachments
 
 
PJ126V - Specification Sheet
Brochures
 
 
PJ126V - Brochure
Other Links
 
 
PJ126V - Other
 
PJ126V - Other
 
PJ126V - Other
 
PJ126V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Polycarbonate
Material, Color, and Finish
Color
Ivory
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Combination Wall Plate
Description
WALLPLATE 2G TOGGLE/DECO POLY MID IV
Long Description
Combination Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0800 lb
Features
Mid Size Wallplates - Polycarbonate Combination Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually un
Short Description
2 Gang, Screw Mount, Combination Wall Plate, Ivory, Toggle/Deco
Special Features
Opening Configuration 0.40 in Width X 0.93 in Height;1.31 in Width X 2.64 in Height
extra long description
EWD PJ126V Wallplate 2G Toggle/Deco
Additional Information
Made in USA
yes
dimensions
4.94 (W) x 4.87 (H) in
Mounting Type
Screw Mount
package quantity
1 CT;200 PK
Standards Met
RoHS Compliant
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ126V
GTIN
00032664751073
UPC
032664751073
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Combination wallplate
Packaging
Weight
0.0800 lb
Weight per each
0.083
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Commercial;Residential
standard
cULus Listed,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,435

Location search:
These alternate items can be purchased instead of PJ126V.
Jump To:

Similar Items

Similar items are close alternatives to PJ126V, though they may not be 100% alike.

Wall Plate, 2 Gang, 4.7 In, 0.070 In Thickness, Thermoplastic, Ivory, 0.08354 LB
  • Our Part #: TP126I
  • Tulsa Availability: 400
  • Total Availability: In Stock
  • MFR Part #: TP126I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 200 ($254.26) ·
TP126I - Pass & Seymour/Legrand

Tulsa Availability: In Stock

Total Availability: In Stock

Book Price

$1.27

Each

QTY:
Each
Add
Eaton Combination Wallplate, Ivory, Toggle, Decorator Cutout, Thermoset, Two- Ga...
  • MFR Part #: 2053V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($40.00) · 100 ($159.99) ·
2053V - Eaton Wiring Devices

Check local availability

Total Availability: Out of Stock

Book Price

$1.60

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat