2053V - Wallplate 2G Tog/Deco Thermoset Mid Iv

Eaton

  • $1.46 (Each)
  • $1.46 (Each)

  • $36.58 (Per 25)

  • $146.33 (Per 100)
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
2053V
Manufacturer
Eaton
Manufacturer's Part Number
2053V-BOX
Description
Wallplate 2G Tog/Deco Thermoset Mid Iv
Eaton Combination Wallplate, Ivory, Toggle, Decorator Cutout, Thermoset, Two- Gang, Mid-Size, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664519918 / 00032664519918
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.46 (Each)
Carton
$36.58 (Per 25)
Standard Packaging
$146.33 (Per 100)
Resources
Attachments
 
 
2053V - Specification Sheet
Images
 
 
2053V - Small Image
 
2053V - Large Image
 
2053V - Video
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
Wallplate 2G Tog/Deco Thermoset Mid Iv
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Combination wallplate, Ivory, Toggle, Decorator Cutout, Thermoset, Two- gang, Mid-size, ED Box
Special Features
Thermoset, midi and jumbo
extra long description
EWD 2053V-BOX Wallplate 2G Tog/Deco
Description
WALLPLATE 2G TOG/DECO THERMOSET MID IV
Additional Information
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
2053V-BOX
Brand
Eaton
GTIN
00032664519918
UPC
032664519918
Taxonomies, Classifications, and Categories
Type
Combination wallplate
Category Description
Residential plates
Packaging
Weight per each
0.12
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
CSA Certified,cULus Listed,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2053V.
Jump To:

Similar Items

Similar items are close alternatives to 2053V, though they may not be 100% alike.

Combination Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Scre...
  • Our Part #: PJ126V
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PJ126V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 20 ($30.71) · 200 ($307.06) ·
PJ126V - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.54

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat