AHCL530R - CCL Recp 30A 125V 2P3W Y&BK

Eaton

  • $32.54 (Each)
  • $32.54 (Each)

  • $1,627.00 (Per 50)

In-Stock: 3 available locally (Rome, GA) (change location)

QTY:
Each
Quick Specs
Catalog Number
AHCL530R
Manufacturer
Eaton
Manufacturer's Part Number
AHCL530R
Description
CCL Recp 30A 125V 2P3W Y&BK
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 30A, Industrial, 125V, Back and Side, Yellow, Black, Ultra Grip, Glass Filled Nylon, L5-30, Two-Pole, Three-Wire, Glass-Filled Nylon, -40C (W/O Impact) to 70C (-40F to 158F)
Slang Terms

Categories
Enhanced Commodity Codes - Wiring Devices
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664758683 / 00032664758683
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.54 (Each)
Standard Packaging
$1,627.00 (Per 50)
Stock Availability
Rome
3 (Check another store)
Atlanta
35
All Stores
1,009
Resources
Images
 
 
AHCL530R - Small Image
 
AHCL530R - Large Image
 
AHCL530R - Video
Attachments
 
 
AHCL530R - Specification Sheet
Other Links
 
 
AHCL530R - Other
 
AHCL530R - Other
 
AHCL530R - Other
 
AHCL530R - Other
 
AHCL530R - Other
 
AHCL530R - Other
Descriptions
Product Type
CCL Recp 30A 125V 2P3W Y&BK
Description
CCL RECP 30A 125V 2P3W Y&BK
extra long description
EWD AHCL530R CCL Recp 30A 125V 2P3W
Long Description
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 AWG, 30A, Industrial, 125V, Back and Side, Yellow, Black, Ultra grip, Glass filled Nylon, L5-30, Two-pole, Three-wire, Glass-filled Nylon, -40C (w/o impact) to 70C (-40F to 158F)
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Additional Information
dimensions
1.6200 IN X 1.1200 IN X 3.6400 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL530R
GTIN
00032664758683
UPC
032664758683
Taxonomies, Classifications, and Categories
Type
Color Coded Locking
Category Description
Industrial cord connectors
Packaging
Weight per each
0.001
Carton
1
Package
50
Uses, Certifications, and Standards
standard
Federal Specification Classification 6233 01,NOM,CSA Certified,UL Listed,NAFTA,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
Total availability: 1,009

Location search:
These alternate items can be purchased instead of AHCL530R.
Jump To:

Similar Items

Similar items are close alternatives to AHCL530R, though they may not be 100% alike.

Single Receptacle, 30 A, 125 V Ac, 2 Poles, 3 Wires, #12 to #8 Awg Compatible Wi...
  • Our Part #: HBL2610
  • Rome Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2610
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($518.00)
HBL2610 - Hubbell Wiring Devices

Rome Availability: Out Of Stock

Total Availability: In Stock

Book Price

$51.80

Each

QTY:
Each
Add
Turnlock Single Receptacle, 30 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compat...
  • Our Part #: L530R
  • Rome Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L530R
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($425.76) · 50 ($2,128.80)
L530R - Pass & Seymour/Legrand

Rome Availability: Out Of Stock

Total Availability: In Stock

Book Price

$42.58

Each

QTY:
Each
Add
Single Receptacle, 30 A, 125 V, 2 Poles, 3 Wires, #14 to #8 Awg Compatible Wire ...
  • Our Part #: AHL530R
  • Rome Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHL530R
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($263.50) · 50 ($1,317.50)
AHL530R - Eaton Wiring Devices

Rome Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.35

Each

QTY:
Each
Add

* All prices subject to change.