AHL530R - Recp Single 30A 125V 2P3W H/L BK

Eaton

  • $26.35 (Each)
  • $26.35 (Each)

  • $263.50 (Per 10)

  • $1,317.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AHL530R
Manufacturer
Eaton
Manufacturer's Part Number
AHL530R
Description
Recp Single 30A 125V 2P3W H/L BK
Eaton Locking Receptacle, #14-8 Awg, 30A, Industrial, 125V, Back and Side Wiring, Black, Brass, Single, L5-30, Two-Pole, Three-Wire, Glass-Filled Nylon
Slang Terms

Categories
Enhanced Commodity Codes - Wiring Devices
Classification
Commercial Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893677125 / 00040893677125
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.35 (Each)
Carton
$263.50 (Per 10)
Standard Packaging
$1,317.50 (Per 50)
Resources
Images
 
 
AHL530R - Small Image
 
AHL530R - Large Image
 
AHL530R - Large Image
Attachments
 
 
AHL530R - Specification Sheet
Other Links
 
 
AHL530R - Other
Features
Current Rating
30 A
Number of Wires
3
Material
Glass-Filled Nylon
Material, Color, and Finish
Color
Black
Descriptions
Long Description
Single Receptacle, 30 A, 125 V, 2 Poles, 3 Wires, #14 to #8 AWG Compatible Wire Size, Screw Connection, Glass-Filled Nylon Material, Black
Product Type
single Receptacle
Description
RECP SINGLE 30A 125V 2P3W H/L BK
Short Description
30 A, 125 V, Single Receptacle, Black
Special Features
Wiring Type Back and Side Wire
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
extra long description
EWD AHL530R Recp Single 30A 125V 2P
Additional Information
Receptacle Type
Single
Compatible Wire Size
#14 to #8 AWG
Connection Type
Screw
package quantity
10 CT;50 PK
Standards Met
UL Listed;CSA Certified;FULS Listed
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
AHL530R
GTIN
00040893677125
UPC
040893677125
Taxonomies, Classifications, and Categories
Type
Locking Receptacle
Category Description
Commercial receptacles
Packaging
Weight per each
0.3
Carton
10
Package
50
Uses, Certifications, and Standards
standard
Federal Specification Classification 6233 01,UL,CSA certified,NOM,RoHS Compliant
Application
Industrial
nema rating
5-30
You must have an account to view stock levels
These alternate items can be purchased instead of AHL530R.
Jump To:

Similar Items

Similar items are close alternatives to AHL530R, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 30A, Industrial, 125...
  • Our Part #: AHCL530R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHCL530R
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,490.00)
AHCL530R - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.80

Each

QTY:
Each
Add
Single Receptacle, 30 A, 125 V Ac, 2 Poles, 3 Wires, #12 to #8 Awg Compatible Wi...
  • Our Part #: HBL2610
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2610
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($518.00)
HBL2610 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$51.80

Each

QTY:
Each
Add
Turnlock Single Receptacle, 30 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compat...
  • Our Part #: L530R
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: L530R
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($383.42) · 50 ($1,917.12)
L530R - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$38.34

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AHL530R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70530FR Bryant Electric 00781786688735
AHL530R Eaton Wiring Devices 00040893677125
CWL530R Eaton Wiring Devices 00040893670249
66450-BK Enerlites 00883951216634
HBL2610 Hubbell Wiring Device-Kellems 00783585235929
2610 Leviton 00078477809471
L530-R Legrand Pass & Seymour 00785007253054
70530FR Hubbell Wiring Device-Kellems n/a

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds