AHCL1530C - CCL Conn 30A 250V 3PH 3P4W-BL&BK

Eaton

  • $43.21 (Each)
  • $43.21 (Each)

  • $1,728.40 (Per 40)

In-Stock: 3 available locally (Dripping Springs, TX) (change location)
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
AHCL1530C
Manufacturer
Eaton
Manufacturer's Part Number
AHCL1530C
Description
CCL Conn 30A 250V 3PH 3P4W-BL&BK
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 30A, Industrial, 250 V, Back, Blue, Black, Ultra Grip, Nylon, L15-30, Three-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664755606 / 00032664755606
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.21 (Each)
Standard Packaging
$1,728.40 (Per 40)
Stock Availability
Dripping Springs
3 (Check another store)
Austin RDC
22
All Stores
517
Resources
Images
 
 
AHCL1530C - Small Image
 
AHCL1530C - Large Image
 
AHCL1530C - Video
Attachments
 
 
AHCL1530C - Specification Sheet
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
CCL Conn 30A 250V 3PH 3P4W-BL&BK
Long Description
Eaton Arrow Hart Color Coded Locking Connector, #14-8 AWG, 30A, Industrial, 250 V, Back, Blue, Black, Ultra grip, Nylon, L15-30, Three-pole, Four-wire, Nylon, 0.38 - 1.16" (9.5 - 29.5mm), -40°C (w/o impact) to 60°C (-40°F to 140°F)
Special Features
Industrial grd plugs & conns
Description
CCL CONN 30A 250V 3PH 3P4W-BL&BK
extra long description
EWD AHCL1530C CCL Conn 30A 250V 3PH
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Additional Information
dimensions
2.1300 IN X 2.3000 IN X 3.9400 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL1530C
GTIN
00032664755606
UPC
032664755606
Taxonomies, Classifications, and Categories
Type
Color Coded Locking
Category Description
Industrial cord connectors
Packaging
Weight per each
10
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
NOM,cULus Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 517

Location search:
These alternate items can be purchased instead of AHCL1530C.
Jump To:

Similar Items

Similar items are close alternatives to AHCL1530C, though they may not be 100% alike.

Turnlok Registered Connector 4-Wire 30A 3-Phase 250V
  • Our Part #: L1530C
  • Dripping Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L1530C
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,297.68) ·
L1530C - Pass & Seymour/Legrand

Dripping Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$129.77

Each

QTY:
Each
Add
Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 30A 3-Phase Del...
  • Our Part #: HBL2723
  • Dripping Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2723
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 30 ($3,679.80) ·
HBL2723 - Hubbell Wiring Devices

Dripping Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$122.66

Each

QTY:
Each
Add
Locking Device Connector, 30 A, 250 V, 3 Poles, 4 Wires, Black/White, Nylon Mate...
  • Our Part #: AHL1530C
  • Dripping Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHL1530C
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($641.60) ·
AHL1530C - Eaton Wiring Devices

Dripping Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$64.16

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat