L1530C - Turnlok Conn 4W 30A 3P 250V

Legrand-Pass & Seymour

  • $137.29 (Each)
  • $137.29 (Each)

  • $1,372.91 (Per 10)

  • $13,729.06 (Per 100)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)
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
L1530C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1530-C
Description
Turnlok Conn 4W 30A 3P 250V
Locking Device Turnlock Connector, 30 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.41 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007153095 / 0785007153095 / 00785007153095
Weight per unit
0.406 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.29 (Each)
Carton
$137.29 (Each)
Standard Packaging
$1,372.91 (Per 10)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
153
Resources
Images
 
 
L1530C - Small Image
 
L1530C - Large Image
 
L1530C - Large Image
Other Links
 
 
L1530C - Other
 
L1530C - Other
 
L1530C - Other
 
L1530C - Other
 
L1530C - Other
Attachments
 
 
L1530C - Specification Sheet
Brochures
 
 
L1530C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
30
Current Rating
30 A
Material
Nylon
Number Of Wires
3
Poles
2
Voltage Rating
250 V ac
Wire Size
#18 to #8 AWG
Material, Color, and Finish
Color
Black
Dimensions and Weight
Diameter
2.20 in;0.225 to 1.150 in (Cord)
Length
3.3 in
Size
3.3 in
Descriptions
Description
TURNLOK CONN 4W 30A 3P 250V
Extra Long Description
PAS L1530C TURNLOK CONNECTOR 4W 30A
Features
Turnlok Connector 4wire 30amp 3phase 250v
Long Description
Locking Device Turnlock Connector, 30 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, 3.3 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.41 lb
Product Type
Locking Device Turnlock Connector
Short Description
30 A, 250 VAC, Locking Device Turnlock Connector, Black/White, 3 Wire
Special Features
Excellent Conductivity;Double Dovetail Design
Additional Information
Indoor/Outdoor
Indoor
Maximum Operating Temperature
+75 °C
Minimum Operating Temperature
-40 °C
Package Quantity
1 ct
Resistance Properties
Impact;Corrosion Resistant
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42
Voltage
250.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1530C
GTIN
00785007153095
UPC
785007153095
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
CONNECTOR
Trade Size
Amperage
30.0
Packaging
Weight
0.41 lb
Weight per each
0.406
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
Mounting
Connector
Nema Rating
L15-30R
Standard
FEDSPEC, CULUS, UL 498, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L1530C.
Jump To:

Similar Items

Similar items are close alternatives to L1530C, though they may not be 100% alike.

Cross Referenced

These items are similar to L1530C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71530NC Bryant Electric 00781786696198
71530NCC Bryant Electric 00781786110427
L1530C Eaton Wiring Devices 00032664544873
2622-C Ericson 00782862586426
CWL1530C GENERAL ELECTRIC n/a
GLD1533 GENERAL ELECTRIC n/a
HBL2723 GENERAL ELECTRIC n/a
HBL2723 Hubbell Wiring Device-Kellems 00783585039251
L1530C Hubbell Wiring Device-Kellems 783585840680
2723 Leviton 00078477808450
L1530C Legrand Pass & Seymour 00785007153095
L1530CCN Legrand Pass & Seymour n/a
2975 Woodhead 00786788705336
29T75 Woodhead 00786788706470

* All prices subject to change.

Begin Live Chat