S20N11S05N - 5KVA Type Ep Transformer 1PH 240X480-120/240V

Eaton

  • $940.43 (Each)
  • $940.43 (Each)

In-Stock: 1 available locally (Baytown, TX) (change location)
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
S20N11S05N
Manufacturer
Eaton
Manufacturer's Part Number
S20N11S05N
Description
5KVA Type Ep Transformer 1PH 240X480-120/240V
Dry Type Transformer, 240 X 480 V, 120/240 V, 5 K Va Va Rating, Encapsulated Transformer, 9.89 In Overall Length, 10.38 In Overall Width, 16 In Overall Height, 60 HZ, 115 °C Temperature Rise Rating, 107 LB
Slang Terms

Suggest a New Term
Categories
Non Ventilated Totally Enclose - Single Phase Non Ventilated to Mark as Incorrect
Suggest a New Category
Classification
1 Phase Transformers
UNSPSC
39121027 - Encapsulated transformer
UPC/GTIN
786680102974 / 00786680102974
Weight per unit
125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$940.43 (Each)
Stock Availability
Baytown
1 (Check another store)
Deer Park
5
All Stores
143
Resources
Images
 
 
S20N11S05N - Small Image
 
S20N11S05N - Large Image
 
S20N11S05N - Large Image
 
S20N11S05N - Large Image
 
S20N11S05N - Large Image
Specifications Sheets
 
 
S20N11S05N - Specification Sheet
Attachments
 
 
S20N11S05N - Specification Sheet
Brochures
 
 
S20N11S05N - Brochure
Tech Bulletins
 
 
S20N11S05N - Tech Bulletin
Other Links
 
 
S20N11S05N - Other
 
S20N11S05N - Other
 
S20N11S05N - Other
 
S20N11S05N - Other
 
S20N11S05N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
Single-phase
Dimensions and Weight
Overall Length
9.89 in
Descriptions
Product Type
Dry Type Transformer
Long Description
Dry Type Transformer, 240 x 480 V, 120/240 V, 5 K VA VA Rating, Encapsulated Transformer, 9.89 in Overall Length, 10.38 in Overall Width, 16 in Overall Height, 60 Hz, 115 °C Temperature Rise Rating, 107 lb
Features
The basic purpose of a transformer is voltage transformation as near as practically possible to the load for economy and distribution of power. Typical loads for dry-type distribution transformers include lighting, heating, air conditioners, fans and machine tools. Such loads are found in commercial, institutional, industrial and residential Structures.
Short Description
Dry Type Transformer, Primary Voltage240 x 480 V, 5 K VA, 60 Hz, NEMA 3R
Description
5KVA TYPE EP TRANSFORMER 1PH 240X480-120/240V
extra long description
ETN S20N11S05N 5KVA Type EP XFMR 1P
Additional Information
Primary Voltage
240 x 480 V
Secondary Voltage
120/240 V
VA Rating
5 K VA
Transformer Type
Encapsulated Transformer
Overall Width
10.38 in
Overall Height
16 in
Enclosure Type
Nema 3R
Temperature Rise Rating
115 °C
Standards Met
Ul Listed
package quantity
1 CA
kva rating
5 kVA
dimensions
9.8900 IN X 10.3800 IN X 16.0000 IN
design
EP
Tap Size
NONE
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
S20N11S05N
GTIN
00786680102974
UPC
786680102974
Taxonomies, Classifications, and Categories
Category Description
1 PHASE TRANSFORMERS
Type
Encapsulated transformer
Packaging
Weight
107 lb
Weight per each
125
Carton
1
Uses, Certifications, and Standards
Application
General-Purpose
Temperature Rating
115 °C rise
Frequency Rating
60 Hz
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S20N11S05N.
Jump To:

Similar Items

Similar items are close alternatives to S20N11S05N, though they may not be 100% alike.

600V Class Commercial Potted Single Phase Distribution Transformer, 240X480 PV, ...
  • Our Part #: C1F005LES
  • Baytown Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: C1F005LES
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($764.23) ·
C1F005LES - Hammond Power Solutions

Baytown Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$764.23

Each

QTY:
Each
Add
TFMR:1PH 5.0KVA 240X480-120/240
  • Our Part #: T2530144S
  • Baytown Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: T2530144S
  • Manufacturer: Acme Electric
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
T2530144S - Acme Electric

Baytown Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat