T2530144S - 5.0KVA 1PH 480/240 Dry Type Transformer

Acme Electric

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T2530144S
Manufacturer
Acme Electric
Manufacturer's Part Number
T2530144S
Description
5.0KVA 1PH 480/240 Dry Type Transformer
TFMR:1PH 5.0KVA 240X480-120/240
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
1 Phase Transformers
UNSPSC
39121001 - Distribution power transformers
UPC/GTIN
047503732250 / 00047503732250
Weight per unit
75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
T2530144S - Small Image
 
T2530144S - Large Image
Attachments
 
 
T2530144S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 PH
connection
Wire Lead Screw Terminal
Dimensions and Weight
Height
14.38 in
Width
78211624817
Length
DIMMER, WALL DIMMER TYPE; ALMOND FINISH; THREE WAY OPERATION TYPE; UL, CSA APPROVAL; 120 VAC VOLTAGE RATING; 600 W LOAD RATING; ROCKER SWITCH, SIDE SLIDE OPERATOR TYPE; DECORATOR WALL PLATE TYPE; INCANDESCENT LOAD TYPE; HOMESELECT[T], HUBBELL[R] BRAND
Descriptions
Description
5.0KVA 1PH 480/240 DRY TYPE TRANSFORMER
Product Type
TFMR 1PH 5.0KVA 240X480-120/240
Long Description
TFMR:1PH 5.0KVA 240X480-120/240
Special Features
Encapsulated core and coil; Shielded for cleaner power; Encapsulated and completely enclosed design electrical grade silica and resin compounds completely enclose the core and coil to seal out all moisture and air, UL type 3R enclosure for indoor or outd
Additional Information
Secondary Voltage
120/240 VAC
Primary Voltage
240/480 VAC
Manufacturer Information
Brand
ACME ELECTRIC
Manufacturers Part Number
T2530144S
GTIN
00047503732250
UPC
047503732250
Taxonomies, Classifications, and Categories
Category Description
1 PHASE TRANSFORMERS
Type
Distribution Transformer
Packaging
Weight per each
75
Carton
1
Uses, Certifications, and Standards
Temperature Rating
40825
Frequency Rating
60 A
Enclosure
NEMA 3R Steel
standard
UL 506, UL File Number E79947V1, UL Control Number 50B8, UL Insulation Number X3221, CSA Certified, OSHA Compliant, ANSI, IEEE
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of T2530144S.
Jump To:

Similar Items

Similar items are close alternatives to T2530144S, though they may not be 100% alike.

Dry Type Transformer, 240 X 480 V, 120/240 V, 5 K Va Va Rating, Encapsulated Tra...
  • Our Part #: S20N11S05N
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: S20N11S05N
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($870.77) ·
S20N11S05N - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$870.77

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat