BRP20B100 - BR Pon Loadcntr 100A Main BRKR 20 Space

Eaton

  • $191.63 (Each)
  • $191.63 (Each)

In-Stock: 2 available locally (Ruston, LA) (change location)
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
BRP20B100
Manufacturer
Eaton
Manufacturer's Part Number
BRP20B100
Description
BR Pon Loadcntr 100A Main BRKR 20 Space
Eaton BR Main Breaker Loadcenter, Plug-On Neutral Main Circuit Breaker Loadcenter, 100 A, X3, Aluminum, Cover Included, Nema 1, Metallic, 10KAIC, BR2100, 40 Circuits, Single Pole, 20 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689053154 / 00786689053154
Weight per unit
21.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$191.63 (Each)
Stock Availability
Ruston
2 (Check another store)
West Monroe
12
All Stores
468
Resources
Images
 
 
BRP20B100 - Small Image
 
BRP20B100 - Large Image
 
BRP20B100 - Large Image
 
BRP20B100 - Large Image
 
BRP20B100 - Large Image
 
BRP20B100 - Large Image
Attachments
 
 
BRP20B100 - Specification Sheet
Brochures
 
 
BRP20B100 - Brochure
Other Links
 
 
BRP20B100 - Other
 
BRP20B100 - Other
 
BRP20B100 - Other
 
BRP20B100 - Other
 
BRP20B100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Cover included
Wattage
Single-pole
Phase
1
interrupt rating
10
amperage rating
100
Voltage Rating
120/240 V
Dimensions and Weight
Width
14.31
Depth
23
Height
3.88
Size
X3
Descriptions
Description
BR PON LOADCNTR 100A MAIN BRKR 20 SPACE
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
BR Pon LC, 100A, MCB, 20 Space
extra long description
ETN BRP20B100 BR PON LC,100A, MCB,
Long Description
Eaton BR main breaker loadcenter, Plug-on neutral main circuit breaker loadcenter, 100 A, X3, Aluminum, Cover included, NEMA 1, Metallic, 10kAIC, BR2100, 40 circuits, Single pole, 20 spaces, Two hots, a neutral, and a ground, Single-phase
Additional Information
number of spaces
20
Manufacturer Information
Manufacturers Part Number
BRP20B100
Brand
Eaton
GTIN
00786689053154
UPC
786689053154
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
21.6
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 468

Location search:
These alternate items can be purchased instead of BRP20B100.
Jump To:

Similar Items

Similar items are close alternatives to BRP20B100, though they may not be 100% alike.

BR Style Load Center, 20 Spaces, 20 Circuits, 100 A, 120/240 V Ac, #4 to 1/0 Awg...
  • Our Part #: BR2020B100
  • Ruston Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR2020B100
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BR2020B100 - Eaton Corp

Ruston Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
BR Style 1-Inch Loadcenter, Main Circuit Breaker, No Feed-Thru Lugs, 100A, Singl...
  • Our Part #: BR2040B100
  • Ruston Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR2040B100
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BR2040B100 - Eaton Corp

Ruston Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat