BR2040B100 - BR Style 1-Inch Loadcenter

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR2040B100
Manufacturer
Eaton
Manufacturer's Part Number
BR2040B100
Description
BR Style 1-Inch Loadcenter
BR Style 1-Inch Loadcenter, Main Circuit Breaker, No Feed-Thru Lugs, 100A, Single-Phase, 40-Pole, 40 Circuits, 20 Spaces, 120/240V, #4-1/0 Awg Cu/Al At 60°C or 75°C Wire, Nema 1 Enclosure, D1 Box Size
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782116904365 / 00782116904365
Weight per unit
26.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BR2040B100 - Small Image
 
BR2040B100 - Large Image
Attachments
 
 
BR2040B100 - Specification Sheet
Brochures
 
 
BR2040B100 - Brochure
Other Links
 
 
BR2040B100 - Other
 
BR2040B100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
Three-wire
Wire Size
#4-1/0 AWG Cu/Al at 60°C or 75°C
interrupt rating
25 kAIC
used with
Type BR 1-inch breakers
Phase
1 PH
Cover Type
Cover included
amperage rating
100 WTT
Voltage Rating
120/240 VAC
Material, Color, and Finish
Bus Material
Aluminum
Enclosure Material
Metallic
Dimensions and Weight
Size
F3003/4 YL105
Descriptions
Product Type
BR Style 1-Inch Loadcenter
Description
BR STYLE 1-INCH LOADCENTER
extra long description
ETN BR2040B100 BR style 1-inch load
Special Features
No feed-thru lugs
Long Description
BR style 1-inch loadcenter, main circuit breaker, no feed-thru lugs, 100A, single-phase, 40-pole, 40 circuits, 20 spaces, 120/240V, #4-1/0 AWG Cu/Al at 60°C or 75°C wire, NEMA 1 enclosure, d1 box size
Additional Information
number of spaces
20 W
Number of Circuits
40 DEG C
dimensions
5.1900 IN X 14.3100 IN X 25.0000 IN
cover
Cover included
main circuit breaker
Environmental Conditions Wet Location; Includes Ground Screw; Shape Round
Box Size
LIGHTING TRACK, MINIATURE TYPE; EXTRUDED ALUMINUM MATERIAL; SATIN WHITE FINISH; 90-5/8 INCH; 1-3/8 INCH; 11/16 INCH; 8 FT NOMINAL LENGTH; UL, CSA APPROVAL; 20 AMPERE CURRENT RATING; 2 CIRCUIT(S); HALO[R], POWER-TRAC BRAND; WALL THICKNESS 0.06 INCH
Manufacturer Information
Manufacturers Part Number
BR2040B100
Brand
Eaton
GTIN
00782116904365
UPC
782116904365
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
unspsc code
39121101
Type
Main circuit breaker
Availability
Status
Inactive
Packaging
Weight per each
26.5
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 1
Application
Power Distribution
standard
UL 67;UL 50
Mounting
Combination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat