SMX6RLSFSD2W - 6" Led RND Surface Mount 27K-5K 750/900/1200LM

Halo

  • $49.24 (Each)
  • $49.24 (Each)

  • $196.96 (Per 4)

In-Stock: 7 available locally (Mineral Wells, TX) ( change location)
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
SMX6RLSFSD2W
Manufacturer
Halo
Manufacturer's Part Number
SMX6RLSFSD2W
Description
6" Led RND Surface Mount 27K-5K 750/900/1200LM
6" Round Surface Mount Led Downlight, Lumen Selectable 750/900/1200 LM, 90 Plus Cri, Field Selectable CCT: Dim-to-Warm 2700/3000/3500/4000/5000K, Matte White, Phase Cut Le/Te 5 Percent, 120V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083292240 / 00080083292240
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.24 (Each)
Standard Packaging
$196.96 (Per 4)
Stock Availability
Mineral Wells
7 (Check another store)
DFW RDC
16
All Stores
104
Resources
Images
 
 
SMX6RLSFSD2W - Large Image
 
SMX6RLSFSD2W - Large Image
 
SMX6RLSFSD2W - Large Image
 
SMX6RLSFSD2W - Large Image
 
SMX6RLSFSD2W - Large Image
Other Links
 
 
SMX6RLSFSD2W - Other
 
SMX6RLSFSD2W - Other
 
SMX6RLSFSD2W - Other
Attachments
 
 
SMX6RLSFSD2W - Specification Sheet
Brochures
 
 
SMX6RLSFSD2W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.115
Lamp Type
LED
Voltage Rating
120V
Wattage
13.8
Material, Color, and Finish
Finish
white
Style
(blank)
Descriptions
Description
6" LED RND SURFACE MOUNT 27K-5K 750/900/1200LM
Extra Long Description
CLS SMX6RLSFSD2W 6" RND LS(750/900/
Long Description
6" Round Surface Mount LED Downlight, Lumen Selectable 750/900/1200 lm, 90 plus CRI, Field Selectable CCT: Dim-to-Warm 2700/3000/3500/4000/5000K, Matte White, Phase Cut LE/TE 5 percent, 120V
Product Type
6" RND LS(750/900/1200), 5CCT+D2W
Special Features
Round 6" SMX Edgeless Surface Mount Downlight in Matte White
Manufacturer Information
Brand
HALO
Manufacturers Part Number
SMX6RLSFSD2W
GTIN
00080083292240
UPC
080083292240
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
SMX6
Packaging
Weight per each
1.25
Carton
1
Package
4
Uses, Certifications, and Standards
Application
lighting
Mounting
SURFACE
Standard
Energy Star Certified;IECC Compliant;RoHS Compliant;Title 20 Compliant;Title 24 Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SMX6RLSFSD2W.
Jump To:

Similar Items

Similar items are close alternatives to SMX6RLSFSD2W, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat