E7RICAT - *Phase Out* 6" Ic At RMDL HSNG 120V

Halo

  • $23.89 (Each)
  • $23.89 (Each)

  • $143.34 (Per 6)

In-Stock: 13 available locally (New Braunfels, TX) ( change location)
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
E7RICAT
Manufacturer
Halo
Manufacturer's Part Number
E7RICAT
Description
*Phase Out* 6" Ic At RMDL HSNG 120V
6" Ic, Air-Tite, Remodel Housing, 120V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083737543 / 00080083737543
Weight per unit
1.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.89 (Each)
Standard Packaging
$143.34 (Per 6)
Stock Availability
New Braunfels
13 (Check another store)
San Antonio RDC
3
All Stores
939
Resources
Specifications Sheets
 
 
E7RICAT - Specification Sheet
Images
 
 
E7RICAT - Large Image
 
E7RICAT - Large Image
Other Links
 
 
E7RICAT - Other
Attachments
 
 
E7RICAT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.75 at (120V)
Ballast Type
N/A
Lamp Type
Halogen, Incandescent, LED, CFL (Not Included)
Number Of Lamps
1
Voltage Rating
120V
Wattage
N/A
Descriptions
Extra Long Description
CLS E7RICAT 6" IC, AIRTITE, REMODEL
Long Description
6" IC, Air-Tite, Remodel Housing, 120V
Product Type
6" Ic, Airtite, Remodel HSG
Special Features
For use in insulated ceilings
Additional Information
Socket Type
E26
Manufacturer Information
Brand
HALO
Manufacturers Part Number
E7RICAT
GTIN
00080083737543
UPC
080083737543
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" E7 Housing
Packaging
Weight per each
1.79
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Standard
Wet Locations;Damp Locations;cULus Listed;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 939

Location search:
These alternate items can be purchased instead of E7RICAT.
Jump To:

Similar Items

Similar items are close alternatives to E7RICAT, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat