6130WH - 6" White PBR30 Eb SF Ring 35 D

Halo

  • $9.13 (Each)
  • $9.13 (Each)

  • $54.78 (Per 6)

In-Stock: 144 available locally (Houston RDC, TX) ( change location)
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
6130WH
Manufacturer
Halo
Manufacturer's Part Number
6130WH
Description
6" White PBR30 Eb SF Ring 35 D
Adjustable Eyeball & Self-Flange Ring, Recessed Mount, 9.7 In Length, 9.4 In Width, 11.4 In Height, 0.95 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083745609 / 00080083745609
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.13 (Each)
Standard Packaging
$54.78 (Per 6)
Stock Availability
Houston RDC
144 (Check another store)
All Stores
2,508
Resources
Images
 
 
6130WH - Large Image
 
6130WH - Large Image
Specifications Sheets
 
 
6130WH - Specification Sheet
Attachments
 
 
6130WH - Specification Sheet
Other Links
 
 
6130WH - Other
Brochures
 
 
6130WH - Brochure
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
Metal
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
6 INCH
Height
11.4 in
Length
9.7 in
Size
8.25 IN Length 8.0 IN Width 4.0 IN Height
Width
9.4 in
Descriptions
Construction
N/A
Description
6" WHITE PBR30 EB SF RING 35 D
Extra Long Description
ECL 6130WH 6" WH EYEBALL, WH SF OT
Features
6" White PAR/BR30 eyeball and self-flange ring with a 35-degree maxium tilt.
Long Description
Adjustable Eyeball & Self-Flange Ring, Recessed Mount, 9.7 in Length, 9.4 in Width, 11.4 in Height, 0.95 lb
Product Type
Black Baffle, White Self-Flange Ring
Short Description
6" Adjustable Eyeball & Self-Flange Ring, Recessed Mount, White, 384 CT
Special Features
35° Tilt, 360° rotation
Additional Information
Fixture Type
Trim
Mounting Type
Recessed Mount
Manufacturer Information
Brand
HALO
Manufacturers Part Number
6130WH
GTIN
00080083745609
UPC
080083745609
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" 6100 and 6200 Trim
Packaging
Weight
0.95 lb
Weight per each
0.95
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,508

Location search:
These alternate items can be purchased instead of 6130WH.
Jump To:

Similar Items

Similar items are close alternatives to 6130WH, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat