725 - 6V Ac Encl.Dixie Buzzer-Satin Metallic Fin.

Edwards

  • $25.21 (Each)
  • $25.21 (Each)

  • $630.25 (Per 25)

In-Stock: 3 available locally (Big Spring, TX) (change location)
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
725
Manufacturer
Edwards
Manufacturer's Part Number
725
Description
6V Ac Encl.Dixie Buzzer-Satin Metallic Fin.
Dixiebuzz 3-6V DC 6-8V Ac
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
46171607 - Buzzers
UPC/GTIN
782640255803 / 00782640255803
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.21 (Each)
Standard Packaging
$630.25 (Per 25)
Stock Availability
Big Spring
3 (Check another store)
Odessa
3
All Stores
262
Resources
Images
 
 
725 - Small Image
 
725 - Large Image
Attachments
 
 
725 - Specification Sheet
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
Chrome
Material, Color, and Finish
Color
Silver CU-IN
Descriptions
Description
6V AC ENCL.DIXIE BUZZER-SATIN METALLIC FIN.
extra long description
EDW 725 DIXBUZZ 3-6DC 6-8AC
Product Type
Dixbuzz 3-6DC 6-8ac
Long Description
Dixiebuzz 3-6V DC 6-8V AC
Special Features
Fully enclosed, bright chrome finish sp-on cover
Additional Information
Operating Current
1.2 W
dimensions
3 H x 2 1/2 W x 1 D in
Operating Voltage
6 in
Manufacturer Information
Brand
Edwards
GTIN
00782640255803
UPC
782640255803
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Packaging
Weight per each
0.25
Carton
1
Package
25
Uses, Certifications, and Standards
environmental conditions
Indoor use
Application
Suitable for use in residential, commercial and OEM applications
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 725.
Jump To:

Cross Referenced

These items are similar to 725 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
720 Edwards Signaling 00782640255605
725 Edwards Signaling 00782640255803
730 Edwards Signaling 00782640256008
78110 Morris 00601986781107
TA725 NSi Industries 00786261962263
DH920 Thomas & Betts 00081203009205

* All prices subject to change.

Begin Live Chat