JDL40 - 40A 600V Class J Time Delay Fuse

Eaton

  • $66.85 (Each)
  • $66.85 (Each)

  • $668.50 (Per 10)

In-Stock: 4 available locally (Atlanta, GA) ( change location)
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
JDL40
Manufacturer
Eaton
Manufacturer's Part Number
JDL40
Description
40A 600V Class J Time Delay Fuse
Class J Time Delay Fuses 600V 40A - Class G Time Delay Fuses 600V Are Ideal For Fluorescent Fixture Protection.Class J Time Delay Fuses 600V 40A Features Include:Dual-Element, Time-Delay - 10 Seconds (Minimum) At 500% Rated Currentir: 200KA RMS Sym. 300KA RMS Sym. (Self Certified)Long Time-Delay Minimizes Needless Fuse Openings Due to Temporary Overloadscan Often Be Sized For Back-Up Protection Against Motor Burnout From Overload or Single-Phasing If Other Overload Protective Devices Failhigh Interrupting
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634803423 / 00782634803423
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.85 (Each)
Standard Packaging
$668.50 (Per 10)
Stock Availability
Atlanta
4 (Check another store)
All Stores
156
Resources
Images
 
 
JDL40 - Large Image
 
JDL40 - Large Image
 
JDL40 - Video
Attachments
 
 
JDL40 - Specification Sheet
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
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits.
Description
40A 600V CLASS J TIME DELAY FUSE
Product Type
Class J Time Delay Fuses 600V 40a
Long Description
Class J Time Delay Fuses 600V 40A - Class G Time Delay Fuses 600V are ideal for fluorescent fixture protection.Class J Time Delay Fuses 600V 40A features include:Dual-Element, Time-Delay - 10 seconds (minimum) at 500% rated currentIR: 200kA RMS Sym. 300kA RMS Sym. (self certified)Long time-delay minimizes needless fuse openings due to temporary overloadsCan often be sized for back-up protection against motor burnout from overload or single-phasing if other overload protective devices failHigh interrupting
extra long description
MOR T626-JDL40 Class J Time Delay F
Additional Information
media
Yes
amps
40
Voltage
600V
Fuse Type
Class J Time Delay Fuses
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JDL40
GTIN
00782634803423
UPC
782634803423
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.19
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of JDL40.
Jump To:

Similar Items

Similar items are close alternatives to JDL40, though they may not be 100% alike.

Eaton Bussmann Series LPJ Fuse, Bussmann Series Class J Fuse, LPJ, Time-Delay, D...
  • MFR Part #: LPJ-40SP
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,170.00) ·
LPJ40SP - Bussmann Fuses

Check local availability

Total Availability: In Stock

Book Price

$117.00

Each

QTY:
Each
Add
JTD040 Is A Class J Fuse With An Ampere Rating Of 40 and Cartridge-Style Constru...
  • MFR Part #: JTD040
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
JTD40 - Littelfuse

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat