JDL40 - 40A 600V Class J Time Delay Fuse

Eaton

  • $66.85 (Each)
  • $66.85 (Each)

  • $668.50 (Per 10)

In-Stock: 5 available locally (Deer Park, TX) (change location)
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
JDL40
Manufacturer
Eaton
Manufacturer's Part Number
JDL40
Description
40A 600V Class J Time Delay Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 40 A, Class J, Non-Indicating, 200 Kaic, Standard, 10, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
782634803423 / 00782634803423
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.85 (Each)
Standard Packaging
$668.50 (Per 10)
Stock Availability
Deer Park
5 (Check another store)
All Stores
140
Resources
Images
 
 
JDL40 - Small Image
 
JDL40 - Large Image
 
JDL40 - Video
Attachments
 
 
JDL40 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC
amperage rating
40
Voltage Rating
600 V
Descriptions
Features
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits.
Description
40A 600V CLASS J TIME DELAY FUSE
Product Type
Ul Class J Time Delay 600
extra long description
EFSE JDL40 UL CLASS J TIME DELAY 60
Special Features
Non-Indicating
Long Description
Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 40 A, Class J, Non-indicating, 200 kAIC, Standard, 10, 600 V
Additional Information
dimensions
2.3800 IN X 1.0600 IN X 1.0600 IN
Fuse Class
Class J
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JDL40
GTIN
00782634803423
UPC
782634803423
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.19
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of JDL40.
Jump To:

Similar Items

Similar items are close alternatives to JDL40, though they may not be 100% alike.

Eaton Bussmann Series LPJ Fuse, Bussmann Series Class J Fuse, LPJ, Time-Delay, D...
  • Our Part #: LPJ40SP
  • Deer Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LPJ-40SP
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,170.00) ·
LPJ40SP - Bussmann Fuses

Deer Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$117.00

Each

QTY:
Each
Add
JTD040 Is A Class J Fuse With An Ampere Rating Of 40 and Cartridge-Style Constru...
  • Our Part #: JTD40
  • Deer Park Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: JTD040
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
JTD40 - Littelfuse

Deer Park Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat