ECNR40 - 40A 250V TD Class RK5 Dual Elem Fuse-Fusetron

Edison

  • $36.34 (Each)
  • $36.34 (Each)

  • $363.40 (Per 10)

In-Stock: 6 available locally (Midwest City, OK) ( change location)
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
ECNR40
Manufacturer
Edison
Manufacturer's Part Number
ECNR40
Description
40A 250V TD Class RK5 Dual Elem Fuse-Fusetron
Power Fuse, Class RK5 Type; 3 Inch; Ul 248-12, Ce, Csa C22.2 Approval; 250 Volt Ac/125 Volt DC Voltage Rating; 0.81 Inch Diameter; 200000 Amp (DC) Interrupting Rating; 40 Amp Current Rating; Ferrule Terminal Type
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782634507369 / 00782634507369
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.34 (Each)
Standard Packaging
$363.40 (Per 10)
Stock Availability
Midwest City
6 (Check another store)
Oklahoma City
20
All Stores
1,923
Resources
Images
 
 
ECNR40 - Large Image
 
ECNR40 - Large Image
Attachments
 
 
ECNR40 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Characteristics
Dual Element, 10 Second Time Delay
Current Rating
40 Amp
Interrupting Rating
200000 Amp (DC)
Terminal Type
Ferrule
Voltage Rating
250 Volt AC/125 Volt DC
Dimensions and Weight
Diameter
0.81 INCH
Length
3 INCH
Descriptions
Additional Information
Application General-Purpose Including Lighting, Heating and Other Non-Inductive Load
Commodity Description
DUAL ELEMENT FUSES
Extra Long Description
UL APPROVAL; 40 AMP BREAKER CURRENT RATING; OVERALL DIMENSION 0.75 INCH WIDTH X 0.75 INCH DEPTH X 3 INCH HEIGHT; VOLTAGE RATING 250 VOLT; SIZE 20.5 MILLIMETER DIAMETER X 76.5 MILLIMETER LENGTH; INTERRUPTING RATING 200000 AMP
Long Description
POWER FUSE, CLASS RK5 TYPE; 3 INCH; UL 248-12, CE, CSA C22.2 APPROVAL; 250 VOLT AC/125 VOLT DC VOLTAGE RATING; 0.81 INCH DIAMETER; 200000 AMP (DC) INTERRUPTING RATING; 40 AMP CURRENT RATING; FERRULE TERMINAL TYPE
Product Type
Power Fuse
Manufacturer Information
Brand
EDISON
Manufacturers Part Number
ECNR40
Model
ECNR
GTIN
00782634507369
UPC
782634507369
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Availability
Status
Inactive
Packaging
Weight per each
0.12
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 248-12, CE, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,923

Location search:
These alternate items can be purchased instead of ECNR40.
Jump To:

Similar Items

Similar items are close alternatives to ECNR40, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat