ECNR40 - 40A 250V Class RK5 Time Delay CL Fuse

Edison

  • $22.88 (Each)
  • $22.88 (Each)

  • $228.80 (Per 10)

In-Stock: 99 available locally (Tulsa, OK) ( change location)
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
ECNR40
Manufacturer
Edison
Manufacturer's Part Number
ECNR40
Description
40A 250V Class RK5 Time Delay CL Fuse
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 40 A, 250 V Ac;125 V DC, Ferrule Terminal, 0.81 In Diameter, 3 In Overall Length, 1 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782634507369 / 00782634507369
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.88 (Each)
Standard Packaging
$228.80 (Per 10)
Stock Availability
Tulsa
99 (Check another store)
All Stores
2,182
Resources
Images
 
 
ECNR40 - Large Image
 
ECNR40 - Large Image
Attachments
 
 
ECNR40 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
40 A
Voltage Rating
250 V ac;125 V dc
interrupt rating
200000 A
Terminal Type
Ferrule
Interrupting Rating
200000 Amp (DC)
Characteristics
Dual Element, 10 Second Time Delay
Dimensions and Weight
Diameter
0.81 in
Overall Length
3 in
Length
3 INCH
Descriptions
Product Type
Time Delay Power Fuse
Power Fuse
extra long description
UL APPROVAL; 40 AMP BREAKER CURRENT RATING; OVERALL DIMENSION 0.75 INCH WIDTH X 0.75 INCH DEPTH X 3 INCH HEIGHT; VOLTAGE RATING 250 VOLT; SIZE 20.5 MILLIMETER DIAMETER X 76.5 MILLIMETER LENGTH; INTERRUPTING RATING 200000 AMP
Features
These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s
Long Description
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 10 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 40 A, 250 V ac;125 V dc, Ferrule Terminal, 0.81 in Diameter, 3 in Overall Length, 1 lb
Short Description
Power Fuse, 40 A, 250 VAC/125 V dc, Time Delay, RK5 Class, ID
Description
40A 250V CLASS RK5 TIME DELAY CL FUSE
Additional Information
Application General-Purpose Including Lighting, Heating and Other Non-Inductive Load
Commodity Description
DUAL ELEMENT FUSES
Additional Information
Fuse Class
RK5 Class
Fuse Type
Ferrule
Response Time
10 s @ 500%
Connection Type
Ferrule End x Ferrule End
Standards Met
UL Listed Std. 248-12,Class RK-5, Guide JDDZ, File E162363;CSA Certified C22.2 No. 248.12, Class 1422-02, File 700489;CE Certified
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
ECNR40
Brand
EDISON
Model
ECNR
GTIN
00782634507369
UPC
782634507369
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Packaging
Weight
1 lb;0.45 kg
Weight per each
0.12
Carton
1
Package
10
Uses, Certifications, and Standards
Application
AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load
Approval
UL 248-12, CE, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,182

Location search:
These alternate items can be purchased instead of ECNR40.
Jump To:

Similar Items

Similar items are close alternatives to ECNR40, though they may not be 100% alike.

Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Respons...
  • MFR Part #: FRN-R-40
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($299.50) ·
FRNR40 - Bussmann Fuses

Check local availability

Total Availability: In Stock

Book Price

$29.95

Each

QTY:
Each
Add
Power Fuse, Time Delay Fuse Speed, Class RK5 Fuse, 40 A, 250 V Ac;250 V DC, Fibe...
  • MFR Part #: TR40R
  • Manufacturer: Mersen Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($245.70) ·
TR40R - Mersen Fuses

Check local availability

Total Availability: In Stock

Book Price

$24.57

Each

QTY:
Each
Add
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 40 A, 250 V Ac;125 V DC, Fe...
  • MFR Part #: FLNR040ID
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($29.63) ·
FLNR40ID - Littelfuse

Check local availability

Total Availability: In Stock

Book Price

$29.63

Each

QTY:
Each
Add
Time Delay Cartridge-40a
  • MFR Part #: DLN-R-40
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($125.70) ·
DLNR40 - Bussmann Fuses

Check local availability

Total Availability: In Stock

Book Price

$12.57

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat