1032G - #10-32 X 3/8'' HH Phil Ground Screw

LH Dottie

  • $0.08 (Each)
  • $0.08 (Each)

  • $8.11 (Per 100)

In-Stock: 200 available locally (Big Spring, TX) ( change location)
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
1032G
Manufacturer
LH Dottie
Manufacturer's Part Number
1032G
Description
#10-32 X 3/8'' HH Phil Ground Screw
Ground Screw, Steel, Hex/Slotted/Phillips/Square Head, Green, #10-32 Thread Size, #10 Awg Diameter, 0.44 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
781002141075 / 00781002141075
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.08 (Each)
Carton
$8.11 (Per 100)
Stock Availability
Big Spring
200 (Check another store)
Odessa
400
All Stores
104,678
Resources
Images
 
 
1032G - Large Image
 
1032G - Small Image
 
1032G - Large Image
Specifications Sheets
 
 
1032G - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Green
Dimensions and Weight
Diameter
#10 AWG
Size
1/4
Length
3/8
Descriptions
Product Type
Ground Screw
Long Description
Ground Screw, Steel, Hex/Slotted/Phillips/Square Head, Green, #10-32 Thread Size, #10 AWG Diameter, 0.44 lb
Features
Used to Grounding Pigtails
Short Description
Ground Screw, Steel, Green, #10-32, #10
extra long description
DOTTIE 1032G 10-32 X 3/8" Ground Sc
Description
#10-32 X 3/8'' HH PHIL GROUND SCREW
Special Features
Features: Used to Grounding Pigtails
Additional Information
Thread Size
#10-32
Drive Type
Hex/Slotted/Phillips/Square
package quantity
100 CT;4000 PK
Point Style
Leader Point
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
1032G
GTIN
00781002141075
UPC
781002141075
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Ground Machine Screw
Packaging
Weight
0.44 lb
Weight per each
0.006
Carton
100
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 104,678

Location search:
These alternate items can be purchased instead of 1032G.
Jump To:

Similar Items

Similar items are close alternatives to 1032G, though they may not be 100% alike.

Combo Green Ground, 0.5 LB
  • MFR Part #: 1032X38GGSJ
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($14.67) · 2,400 ($352.08) ·
1032X38GGSJ - Peco Fasteners, Inc.

Check local availability

Total Availability: In Stock

Book Price

$14.67

Per 100

QTY:
Each
Add
Jar 10-32 X 3/8 Combo Hex Grounding Screw
  • MFR Part #: N/A
  • Manufacturer: HDW
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
JGRDSF1038G - Westex Wholesale

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 1032G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1032G LH Dottie 00781002141075
GS Garvin Industries 00785592800060
63299 Halex 00051411632991
80006 Minerallac 00085937800060
GS Producto Electric Corp. 00785244048055

* All prices subject to change.

Begin Live Chat