LR37SA - 1" Alu LR FM7 Conduit Body

Eaton

  • $62.54 (Each)
  • $62.54 (Each)

  • $312.70 (Per 5)

In-Stock: 7 available locally (Houston RDC, TX) ( change location)
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
LR37SA
Manufacturer
Eaton
Manufacturer's Part Number
LR37 SA
Description
1" Alu LR FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, LR Shape, 1"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274528410 / 00782274528410
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.54 (Each)
Standard Packaging
$312.70 (Per 5)
Stock Availability
Houston RDC
7 (Check another store)
All Stores
187
Resources
Other Links
 
 
LR37SA - Other
 
LR37SA - Other
 
LR37SA - Other
 
LR37SA - Other
Images
 
 
LR37SA - Small Image
 
LR37SA - Large Image
 
LR37SA - Large Image
 
LR37SA - Large Image
 
LR37SA - Large Image
Tech Bulletins
 
 
LR37SA - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Height
1-7/8
Hub Size
1 in
Length
6
Width
2-3/4
Descriptions
Description
1" ALU LR FM7 CONDUIT BODY
Extra Long Description
CRH LR37 SA 1 LR AL FORM 7 CNDT BOD
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, LR shape, 1"
Product Type
1 LR Al Form 7 CNDT Body
Additional Information
Dimensions
6.0000 IN X 1.8800 IN X 2.7500 IN
Form
Form 7
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LR37 SA
GTIN
00782274528410
UPC
782274528410
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
0.69
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LR37SA.
Jump To:

Similar Items

Similar items are close alternatives to LR37SA, though they may not be 100% alike.

Cross Referenced

These items are similar to LR37SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LR37-SA Appleton Electric 781381600927
LR37-SA Eaton Crouse-Hinds 00782274528410
LR37SA Killark 00783936080222
LR37-SA O-Z Gedney 00781381600927
LR37SA Thomas & Betts 00786210103822

* All prices subject to change.

Begin Live Chat