LR37SA - 1" Alu LR FM7 Conduit Body

Eaton

  • $64.32 (Each)
  • $64.32 (Each)

  • $321.60 (Per 5)

In-Stock: 4 available locally (Texarkana, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
LR37SA
Manufacturer
Eaton
Manufacturer's Part Number
LR37 SA
Description
1" Alu LR FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, LR Shape, 1"
Slang Terms

Categories
Unilets) - Alum
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274528410 / 00782274528410
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.32 (Each)
Standard Packaging
$321.60 (Per 5)
Stock Availability
Texarkana
4 (Check another store)
All Stores
55
Resources
Images
 
 
LR37SA - Small Image
 
LR37SA - Large Image
 
LR37SA - Large Image
 
LR37SA - Large Image
 
LR37SA - Large Image
Attachments
 
 
LR37SA - Specification Sheet
Tech Bulletins
 
 
LR37SA - Tech Bulletin
Other Links
 
 
LR37SA - Other
 
LR37SA - Other
 
LR37SA - Other
 
LR37SA - Other
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
1 in
Height
1-7/8
Width
2-3/4
Length
6
Descriptions
Description
1" ALU LR FM7 CONDUIT BODY
Product Type
1 LR Al Form 7 CNDT Body
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
extra long description
CRS-H LR37 SA 1 LR AL FORM 7 CNDT B
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, LR shape, 1"
Additional Information
dimensions
6.0000 IN X 1.8800 IN X 2.7500 IN
Form
Form 7
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LR37 SA
GTIN
00782274528410
UPC
782274528410
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
0.69
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
These alternate items can be purchased instead of LR37SA.
Jump To:

Cross Referenced

These items are similar to LR37SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LR37-SA Appleton Electric 781381600927
LR37-SA Eaton Crouse-Hinds 00782274528410
LR37SA Killark 00783936080222
LR37-SA O-Z Gedney 00781381600927
LR37SA Thomas & Betts 00786210103822

* All prices subject to change.