FSC12 - 2G FSC BX

Eaton

  • $98.42 (Each)
  • $98.42 (Each)

  • $196.84 (Per 2)
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
FSC12
Manufacturer
Eaton
Manufacturer's Part Number
FSC12
Description
2G FSC BX
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Two-Gang, C Shape, 1/2"
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274411200 / 00782274411200
Weight per unit
3.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.42 (Each)
Standard Packaging
$196.84 (Per 2)
Resources
Images
 
 
FSC12 - Small Image
 
FSC12 - Large Image
 
FSC12 - Large Image
 
FSC12 - Large Image
Attachments
 
 
FSC12 - Specification Sheet
Tech Bulletins
 
 
FSC12 - Tech Bulletin
Other Links
 
 
FSC12 - Other
 
FSC12 - Other
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
Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy
Dimensions and Weight
Size
1/2 in
Descriptions
Description
2G FSC BX
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Product Type
1/2 NPT CST Iron FS BX Two GNG MTG Lugs
extra long description
CRS-H FSC12 1/2 NPT CST IRON FS BX
Long Description
Eaton Crouse-Hinds series Condulet FS device box, Shallow, Feraloy iron alloy, Two-gang, C shape, 1/2"
Special Features
Configuration Type FSC, With Mounting Lug And Ground Screw, Dimension 4-5/8 In Width X 1-7/8 In Depth X 6-1/16 In Height
Additional Information
Cable Entry
(1) Each Side
dimensions
4.1900 IN X 1.8800 IN X 6.0600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FSC12
GTIN
00782274411200
UPC
782274411200
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
DEVICE BOX
Packaging
Weight per each
3.48
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
SURFACE
standard
UL 514, ANSI C33.84, CSA C22.2, Federal Specification W-C-5860
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FSC12.
Jump To:

Similar Items

Similar items are close alternatives to FSC12, though they may not be 100% alike.

Device Box, Multi-Gang Box Style, Shallow, 2 Gang, 2 Hubs, 3/4 In Hub Size, End ...
  • Our Part #: FSC222
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FSC222
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($191.32) ·
FSC222 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$95.66

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Feraloy Iron Alloy, Two-...
  • Our Part #: FDC12
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FDC12
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($136.60) ·
FDC12 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$136.60

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, T...
  • Our Part #: FSC32
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FSC32
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($111.98) ·
FSC32 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$111.98

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FSC12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSC-2-50 Appleton Electric 00781381344258
FSC12 Eaton Crouse-Hinds 00782274411200
2FSC-1M Killark 00783936048826
FSC-2-50 O-Z Gedney 00783126204575
FSC12-TB Thomas & Betts 00786210197197
FSC12-TB Thomas & Betts Conduit n/a
FSC12TB Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat