FSC32 - 2G FSC-Box

Eaton

  • $111.98 (Each)
  • $111.98 (Each)
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
FSC32
Manufacturer
Eaton
Manufacturer's Part Number
FSC32
Description
2G FSC-Box
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Two-Gang, C Shape, 1"
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274411507 / 00782274411507
Weight per unit
3.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$111.98 (Each)
Resources
Images
 
 
FSC32 - Small Image
 
FSC32 - Large Image
 
FSC32 - Large Image
 
FSC32 - Large Image
Attachments
 
 
FSC32 - Specification Sheet
Tech Bulletins
 
 
FSC32 - Tech Bulletin
Other Links
 
 
FSC32 - Other
 
FSC32 - Other
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
Natural Finished Sand Copper-Free Aluminum
Dimensions and Weight
Size
1 in
Descriptions
Description
2G FSC-BOX
Product Type
1 FS/FD Two Gang Case Device BX
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Long Description
Eaton Crouse-Hinds series Condulet FS device box, Shallow, Feraloy iron alloy, Two-gang, C shape, 1"
Special Features
Configuration Type FSC, With Ground Screw, Dimension 2-3/4 In Width X 1-7/8 In Depth X 6-9/32 In Height
extra long description
CRS-H FSC32 1 FS/FD TWO GANG CASE D
Additional Information
Cable Entry
(1) Each End
dimensions
4.1900 IN X 1.8800 IN X 6.3100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
FSC32
GTIN
00782274411507
UPC
782274411507
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
DEVICE BOX
Packaging
Weight per each
3.5999
Carton
1
Uses, Certifications, and Standards
Mounting
FLUSH
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514, ANSI C33.84, CSA C22.2, Federal Specification W-C-5860
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FSC32.
Jump To:

Similar Items

Similar items are close alternatives to FSC32, though they may not be 100% alike.

Device Box, Multi-Gang Box Style, Shallow, 2 Gang, 2 Hubs, 3/4 In Hub Size, End ...
  • Our Part #: FSC222
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FSC222
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($191.32) ·
FSC222 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$95.66

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, T...
  • Our Part #: FSC12
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FSC12
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($196.84) ·
FSC12 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$98.42

Each

Call nearest store for Item Price
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Feraloy Iron Alloy, Two-...
  • Our Part #: FDC32
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FDC32
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FDC32 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to FSC32 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSC-2-100 Appleton Electric 00781381344654
FSC32 Eaton Crouse-Hinds 00782274411507
FSC-2-100 O-Z Gedney 00783126204599
FSC32-TB Thomas & Betts 00786210197272
FSC32-TB Thomas & Betts Conduit n/a
FSC32TB Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat