FDC12 - 1/2" 2G FDC DVC Box

Eaton

  • $136.60 (Each)
  • $136.60 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FDC12
Manufacturer
Eaton
Manufacturer's Part Number
FDC12
Description
1/2" 2G FDC DVC Box
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Feraloy Iron Alloy, Two-Gang, C Shape, 1/2"
Slang Terms

Categories
Steel - FS & FD Type Boxes & Covers
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274398402 / 00782274398402
Weight per unit
4.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.60 (Each)
Resources
Images
 
 
FDC12 - Small Image
 
FDC12 - Large Image
 
FDC12 - Large Image
 
FDC12 - Large Image
Attachments
 
 
FDC12 - Specification Sheet
Tech Bulletins
 
 
FDC12 - Tech Bulletin
Other Links
 
 
FDC12 - Other
 
FDC12 - Other
Features
Material
Natural Finished Sand Copper-Free Aluminum
Dimensions and Weight
Size
3/4 in
Descriptions
Long Description
Eaton Crouse-Hinds series Condulet FD device box, Deep, Feraloy iron alloy, Two-gang, C shape, 1/2"
Special Features
Configuration Type FDC, With Mounting Lug And Ground Screw, Dimension 4-5/8 In Width X 2-11/16 In Depth X 6-1/16 In Height
Product Type
1/2 NPT CST Iron FD BX 2 GNG MT Lug TNDM
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Description
1/2" 2G FDC DVC BOX
extra long description
CRS-H FDC12 1/2 NPT CST IRON FD BX
Additional Information
Cable Entry
(1) Each Side
dimensions
4.1900 IN X 2.6900 IN X 6.1600 IN
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
FDC12
GTIN
00782274398402
UPC
782274398402
Taxonomies, Classifications, and Categories
Type
DEVICE BOX
Category Description
FS BOXES AND COVERS
Packaging
Weight per each
4.4
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
SURFACE
standard
UL 514, ANSI C33.84, CSA C22.2, Federal Specification W-C-5860
You must have an account to view stock levels
These alternate items can be purchased instead of FDC12.
Jump To:

Similar Items

Similar items are close alternatives to FDC12, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Feraloy Iron Alloy, Two-...
  • Our Part #: FDC222
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FDC222
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($134.39)
FDC222 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$134.39

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, T...
  • Our Part #: FSC12
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FSC12
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($196.84)
FSC12 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$98.42

Each

Call nearest store for Item Price
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Feraloy Iron Alloy, Two-...
  • Our Part #: FDC32
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FDC32
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
FDC32 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to FDC12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FDC-2-50 Appleton Electric 00781381335805
FDC12 Eaton Crouse-Hinds 00782274398402
2FDC-2M Killark 00783936048666
2FDC1M Killark 00783936048659
FDC-2-50 O-Z Gedney 00783126201475
FDC12-TB Thomas & Betts 00786210197302
FDC12-TB Thomas & Betts Conduit n/a
FDC12TB Thomas & Betts n/a

* All prices subject to change.