CHB5 - 1-1/2" Commercial Hub

Eaton

  • $26.74 (Each)
  • $26.74 (Each)

  • $267.44 (Per 10)

  • $2,674.38 (Per 100)

In-Stock: 0 available locally (Lancaster, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
CHB5
Manufacturer
Eaton
Manufacturer's Part Number
CHB5
Description
1-1/2" Commercial Hub
Commercial Hub, CHB Model, Straight, Natural, Insulated, 1-1/2 In Connection Size, NPT Connection, 1-1/2 In Hub Size, 2-7/64 In Length, 2-35/64 In Diameter, 56 LB/100
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
662277008228 / 00662277008228
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.74 (Each)
Carton
$26.74 (Each)
Standard Packaging
$267.44 (Per 10)
Stock Availability
Lancaster
0 (Find nearest stock)
DFW RDC
3
All Stores
1,155
Resources
Images
 
 
CHB5 - Small Image
 
CHB5 - Large Image
 
CHB5 - Large Image
Attachments
 
 
CHB5 - Specification Sheet
Tech Bulletins
 
 
CHB5 - Tech Bulletin
Features
Shape
Straight
Material
Zamek-2, Zamek-3 Type Zinc Body and Nut, Neoprene Gasket, Lexan 920A Insuliner
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Hub Size
1-1/2 in
Length
2-7/64 in
Diameter
2-35/64 in
Size
1-1/2 in
Descriptions
Features
The use of rigid/IMC conduit remains the preferred choice in many applications because of the physical protection of conductors and long service life of the installation. Consequently, the need to terminate conduit into a box or enclosure creates the need for a hub. The Crouse-Hinds series commercial hub has been developed to provide a lightweight hub that installs quickly and easily, providing a secure termination.
Product Type
Commercial Hub
Long Description
Commercial Hub, CHB Model, Straight, Natural, Insulated, 1-1/2 in Connection Size, NPT Connection, 1-1/2 in Hub Size, 2-7/64 in Length, 2-35/64 in Diameter, 56 lb/100
Short Description
2" Commercial Hub, Natural, Zinc
Special Features
Corrosion Resistant;Thinner and Lighter Weight Construction
extra long description
CRS-H CHB5 1 1/2 COMMERCIAL HUB
Description
1-1/2" COMMERCIAL HUB
Additional Information
Color/Finish
Natural
Insulated/Non-Insulated
Insulated
connection size
1-1/2 in
Connection Type
NPT
Enclosure Type
Class I Div 2, Class II Div 1 and 2, Class III Div 1 and 2
for use with
Rigid and IMC Conduit
Standards Met
UL Listed;cUL Listed;UL File No: E-19189;NEC/CEC Certified
package quantity
10 PK
Made in USA
yes
dimensions
2.1100 IN X 2.5500 IN X 2.5500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHB5
Model
CHB
GTIN
00662277008228
UPC
662277008228
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Commercial hub
Packaging
Weight
56 lb/100
Weight per each
0.57
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Physical Protection of Conductors and Long Service Life of the Installation
standard
UL, cUL
Total availability: 1,155

Location search:
These alternate items can be purchased instead of CHB5.
Jump To:

Similar Items

Similar items are close alternatives to CHB5, though they may not be 100% alike.

Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1-1/2 In Hub S...
  • Our Part #: ST5
  • Lancaster Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ST 5
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($248.18)
ST5 - Crouse-Hinds

Lancaster Availability: In Stock

Total Availability: In Stock

Book Price

$24.82

Each

QTY:
Each
Add
Watertight Hubs, Zinc Diecast Hubs - Insulated, Class I, Div 2, Trade Size: 1-1/...
  • Our Part #: HUB150DN
  • Lancaster Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HUB150DN
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($248.99) · 50 ($1,244.97)
HUB150DN - Appleton/Oz Gedney

Lancaster Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.90

Each

QTY:
Each
Add
Hub Connector, 1-1/2 In Trade Size, Straight, Insulated, NPT Connection, 1-1/2 I...
  • Our Part #: H150TB
  • Lancaster Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: H150-TB
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($229.13)
H150TB - Abb Installation Products, Inc

Lancaster Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.91

Each

QTY:
Each
Add
Threaded Hub, Zinc Die Cast, Size 1 1/2 Inch
  • Our Part #: 155DC
  • Lancaster Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 155-DC
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 2 ($60.38) · 20 ($603.82)
155DC - Nsi Industries

Lancaster Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.19

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CHB5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB150DN Appleton Electric 00687855002153
155DC Bridgeport Fittings 00781747091550
CHB5 Eaton Crouse-Hinds 00662277008228
ST5 Eaton Crouse-Hinds 00784731100078
WH5 Killark n/a
1706 Raco 00050169017067
THI150 Raco n/a
374 Thomas & Betts 00786210003740
H150SC Thomas & Betts 00786210905532
H150TB Thomas & Betts 00786210504049
HUB150DN O-Z Gedney n/a

* All prices subject to change.