CHB5 - 1-1/2" Commercial Hub

Eaton

  • $26.74 (Each)
  • $26.74 (Each)

  • $267.44 (Per 10)

  • $2,674.38 (Per 100)

In-Stock: 2 available locally (Bridgeport, TX) (change location)
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
CHB5
Manufacturer
Eaton
Manufacturer's Part Number
CHB5
Description
1-1/2" Commercial Hub
Commercial Hub, CHB Model, Straight, Natural, Insulated, 1-1/2 In Connection Size, NPT Connection, 1-1/2 In Hub Size, 2-7/64 In Length, 2-35/64 In Diameter, 56 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
662277008228 / 00662277008228
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.74 (Each)
Carton
$26.74 (Each)
Standard Packaging
$267.44 (Per 10)
Stock Availability
Bridgeport
2 (Check another store)
DFW RDC
40
All Stores
1,239
Resources
Images
 
 
CHB5 - Small Image
 
CHB5 - Large Image
 
CHB5 - Large Image
Attachments
 
 
CHB5 - Specification Sheet
Tech Bulletins
 
 
CHB5 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
Material
Zamek-2, Zamek-3 Type Zinc Body and Nut, Neoprene Gasket, Lexan 920A Insuliner
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Hub Size
1-1/2 in
Length
2-7/64 in
Diameter
2-35/64 in
Size
1-1/2 in
Descriptions
Features
The use of rigid/IMC conduit remains the preferred choice in many applications because of the physical protection of conductors and long service life of the installation. Consequently, the need to terminate conduit into a box or enclosure creates the need for a hub. The Crouse-Hinds series commercial hub has been developed to provide a lightweight hub that installs quickly and easily, providing a secure termination.
Product Type
Commercial Hub
Long Description
Commercial Hub, CHB Model, Straight, Natural, Insulated, 1-1/2 in Connection Size, NPT Connection, 1-1/2 in Hub Size, 2-7/64 in Length, 2-35/64 in Diameter, 56 lb/100
Short Description
2" Commercial Hub, Natural, Zinc
Special Features
Corrosion Resistant;Thinner and Lighter Weight Construction
extra long description
CRS-H CHB5 1 1/2 COMMERCIAL HUB
Description
1-1/2" COMMERCIAL HUB
Additional Information
Color/Finish
Natural
Insulated/Non-Insulated
Insulated
connection size
1-1/2 in
Connection Type
NPT
Enclosure Type
Class I Div 2, Class II Div 1 and 2, Class III Div 1 and 2
for use with
Rigid and IMC Conduit
Standards Met
UL Listed;cUL Listed;UL File No: E-19189;NEC/CEC Certified
package quantity
10 PK
Made in USA
yes
dimensions
2.1100 IN X 2.5500 IN X 2.5500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHB5
Model
CHB
GTIN
00662277008228
UPC
662277008228
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Commercial hub
Packaging
Weight
56 lb/100
Weight per each
0.57
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Physical Protection of Conductors and Long Service Life of the Installation
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,239

Location search:
These alternate items can be purchased instead of CHB5.
Jump To:

Similar Items

Similar items are close alternatives to CHB5, though they may not be 100% alike.

Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1-1/2 In Hub S...
  • Our Part #: ST5
  • Bridgeport Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ST 5
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($248.18) ·
ST5 - Crouse-Hinds

Bridgeport Availability: In Stock

Total Availability: In Stock

Book Price

$24.82

Each

QTY:
Each
Add
Watertight Hubs, Zinc Diecast Hubs - Insulated, Class I, Div 2, Trade Size: 1-1/...
  • Our Part #: HUB150DN
  • Bridgeport Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HUB150DN
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($248.99) · 50 ($1,244.97) ·
HUB150DN - Appleton/Oz Gedney

Bridgeport Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.90

Each

QTY:
Each
Add
Hub Connector, 1-1/2 In Trade Size, Straight, Insulated, NPT Connection, 1-1/2 I...
  • Our Part #: H150TB
  • Bridgeport Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: H150-TB
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($214.14) ·
H150TB - Abb Installation Products, Inc

Bridgeport Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.41

Each

QTY:
Each
Add
Threaded Hub, Zinc Die Cast, Size 1 1/2 Inch
  • Our Part #: 155DC
  • Bridgeport Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 155-DC
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 2 ($60.38) · 20 ($603.82) ·
155DC - Nsi Industries

Bridgeport Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.19

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CHB5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB150DN Appleton Electric 00687855002153
155DC Bridgeport Fittings 00781747091550
CHB5 Eaton Crouse-Hinds 00662277008228
ST5 Eaton Crouse-Hinds 00784731100078
WH5 Killark n/a
1706 Raco 00050169017067
THI150 Raco n/a
374 Thomas & Betts 00786210003740
H150SC Thomas & Betts 00786210905532
H150TB Thomas & Betts 00786210504049
HUB150DN O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat