CGB395 - 1" Dia Male Cord Grip (.500-.625)

Eaton

  • $34.87 (Each)
  • $34.87 (Each)

  • $348.70 (Per 10)

In-Stock: 1 available locally (Cedar Park, TX) (change location)
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
CGB395
Manufacturer
Eaton
Manufacturer's Part Number
CGB395
Description
1" Dia Male Cord Grip (.500-.625)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.5 to 0.625 In Cable/Cord Size, 2.376 In Length, 1.656 In Diameter, Straight Male Connection, 1 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.59 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274134000 / 00782274134000
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.87 (Each)
Standard Packaging
$348.70 (Per 10)
Stock Availability
Cedar Park
1 (Check another store)
Austin RDC
10
All Stores
322
Resources
Images
 
 
CGB395 - Small Image
 
CGB395 - Large Image
Attachments
 
 
CGB395 - Specification Sheet
Brochures
 
 
CGB395 - Brochure
Tech Bulletins
 
 
CGB395 - Tech Bulletin
Other Links
 
 
CGB395 - Other
 
CGB395 - Other
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
Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing)
connection
Male NPT
Material, Color, and Finish
Finish
Zinc Electroplated With Chromate Coated
Dimensions and Weight
Length
2.376 in
Diameter
1.656 in
Size
1 in
Descriptions
Product Type
Cord Gland
Short Description
3/4" Cord Gland .750-.875 DIA MALE CORD GRIP
Long Description
Cord Gland, Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.5 to 0.625 in Cable/Cord Size, 2.376 in Length, 1.656 in Diameter, Straight Male Connection, 1 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.59 lb
Special Features
Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable
Description
1" DIA MALE CORD GRIP (.500-.625)
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
extra long description
CRS-H CGB395 1 NPT MALE CORD/CAB FT
Additional Information
package quantity
1 CT;10 PK
Cable/Cord Size
0.5 to 0.625 in
Enclosure Type
Class I Div 2;NEMA 3R;NEMA 4;NEMA 4X
includes
Standard Neoprene Bushing
for use with
Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured
Connection Type
Straight Male
Thread Size
1 in
Minimum Operating Temperature
-25 °C
Maximum Operating Temperature
+40 °C
Standards Met
cULus Listed - UL File No. E23223;NEC501.10(B)(4)
dimensions
2.3800 IN X 1.6600 IN X 1.6600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CGB395
Model
CGB
GTIN
00782274134000
UPC
782274134000
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight
0.59 lb
Weight per each
0.59
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Hazardous Location;Wet Location
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
standard
UL (CANADA AND US), CUL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CGB395.
Jump To:

Similar Items

Similar items are close alternatives to CGB395, though they may not be 100% alike.

1" .375-.750 Cord Grip Connector Kit Steel Usa
  • Our Part #: CG100K
  • Cedar Park Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CG-100K
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 15 ($164.40) ·
CG100K - American Fittings Corp

Cedar Park Availability: In Stock

Total Availability: In Stock

Book Price

$10.96

Each

QTY:
Each
Add
Straight Liquidtight Strain Relief Connector, Size: 1 In, Conductor Range: 1/2 -...
  • Our Part #: CG50100S
  • Cedar Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CG-50100S
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($214.34) ·
CG50100S - Appleton/Oz Gedney

Cedar Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.43

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CGB395 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG-50100-S Appleton Electric 00781381449434
CGB395 Eaton Crouse-Hinds 00782274134000

* All prices subject to change.

Begin Live Chat