CG50100S - 1" STL STR Cord Conn

Appleton

  • $16.74 (Each)
  • $16.74 (Each)

  • $167.43 (Per 10)

  • $1,674.30 (Per 100)
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
CG50100S
Manufacturer
Appleton
Manufacturer's Part Number
CG-50100S
Description
1" STL STR Cord Conn
Straight Liquidtight Strain Relief Connector, Size: 1 In, Conductor Range: 1/2 - 5/8 In, Material: Machined Steel, Color: Pink Label, Nema Rating: Nema 3R, Connection: Threaded Hub, Dimensions: 1.38 In Height, Standard: Class I, Divisio
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
781381449434 / 00781381449434
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.74 (Each)
Carton
$16.74 (Each)
Standard Packaging
$167.43 (Per 10)
Resources
Images
 
 
CG50100S - Small Image
 
CG50100S - Large Image
Attachments
 
 
CG50100S - Specification Sheet
Other Links
 
 
CG50100S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded Hub
Material, Color, and Finish
Color
/;Pink
Dimensions and Weight
Size
1
Descriptions
extra long description
APP CG-50100S 1 IN STL L-T CRD&CBL
Description
1" STL STR CORD CONN
Product Type
1 In STL L-T CRD&CBL Conn
Long Description
Straight Liquidtight Strain Relief Connector, Size: 1 IN, Conductor Range: 1/2 - 5/8 IN, Material: Machined Steel, Color: Pink Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 1.38 IN Height, Standard: Class I, Divisio
Special Features
Color coded identification label clearly states the catalog number and minimum-maximum cable diameter range for which the connector is designed;For use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture;Machined steel cap;Neoprene sealing grommet;Neoprene sealing grommet firmly but safely grips cable jacket providing strain relief while protecting internal wiring connections against external tension on cable or cord;Steel or Tefl
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
CG-50100S
GTIN
00781381449434
UPC
781381449434
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Liquidtight Strain Relief Connector
Packaging
Weight per each
0.38
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
3R
standard
Class I, Division 2, Class II, Division 1 And 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178
Application
For Flexible Type Neoprene, Hypalon And PVC Jacketed Power Or Control Cord And Cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CG50100S.
Jump To:

Cross Referenced

These items are similar to CG50100S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG-50100-S Appleton Electric 00781381449434
CG100-650 Eaton Crouse-Hinds 00784564001047
CGB395 Eaton Crouse-Hinds 00782274134000
SHC-1040 Hubbell Wiring Device-Kellems 00783585200408
SHC-1097-ZP Hubbell Wiring Device-Kellems 00783585210971
3704-1 Raco 00050169370414
RSRS-309 Remke 00785411413938
RSRS-310 Remke 00785411413952

* All prices subject to change.

Begin Live Chat