AR341 - 30A Pin & Sleeve Recpt 4W 4P 250VDC/600vac

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AR341
Manufacturer
Eaton
Manufacturer's Part Number
AR341
Description
30A Pin & Sleeve Recpt 4W 4P 250VDC/600vac
Eaton Crouse-Hinds Series Arktite Ar Receptacle, 30A, Four-Wire, Four-Pole, 50-400 HZ, Style 1, Copper-Free Aluminum, Spring Door, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
782274059808 / 00782274059808
Weight per unit
1.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AR341 - Small Image
 
AR341 - Large Image
 
AR341 - Large Image
 
AR341 - Large Image
Attachments
 
 
AR341 - Specification Sheet
Tech Bulletins
 
 
AR341 - Tech Bulletin
Other Links
 
 
AR341 - Other
 
AR341 - Other
 
AR341 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10 To 6 AWG (Building), 10 To 8 AWG (Extra Flex)
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
insulation
Fiberglass-Reinforced Polyester
Dimensions and Weight
Height
2-7/8
Width
3-3/8
Descriptions
Description
30A PIN & SLEEVE RECPT 4W 4P 250VDC/600VAC
Product Type
30A 4W4P Arkte RCPT Hous SPDR
Features
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
Long Description
Eaton Crouse-Hinds series Arktite AR receptacle, 30A, Four-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, Spring door, 600 Vac/250 Vdc
Special Features
Watertight, Grounding Style 1, NEMA 4 Enclosure
extra long description
CRS-H AR341 30A 4W4P ARKTE RCPT HOU
Additional Information
dimensions
2.8800 IN X 3.3800 IN X 3.3800 IN
Manufacturer Information
Manufacturers Part Number
AR341
Brand
Eaton
GTIN
00782274059808
UPC
782274059808
Taxonomies, Classifications, and Categories
Type
RECEPTACLE
Category Description
Pin & Sleeve Devices
Packaging
Weight per each
1.45
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 514, UL 1010, UL 1682, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AR341.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of AR341.

Eaton Crouse-Hinds Series Arktite Ar Receptacle, 30A, Four-Wire, Four-Pole, 50-4...
  • Our Part #: AR347
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AR347
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($1,410.72) ·
AR347 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$705.36

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to AR341, though they may not be 100% alike.

30A 3 Pole 3 Wire Receptacle Assembly
  • Our Part #: VR331
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: VR331
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($187.48) ·
VR331 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$187.48

Each

Call nearest store for Item Price
Powertite Grounding Style 1 Receptacle, Number Of Poles: 4, Number Of Wires: 4, ...
  • Our Part #: ADR3044
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ADR3044
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 6 ($1,580.22) ·
ADR3044 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$263.37

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Arktite Ar Receptacle, 30A, Four-Wire, Four-Pole, 50-4...
  • Our Part #: AR347
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AR347
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($1,410.72) ·
AR347 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$705.36

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AR341 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ADR3044 Appleton Electric 00781381186377
AR341 Eaton Crouse-Hinds 00782274059808
AR347 Eaton Crouse-Hinds 00782274060408
HBL530RS1W Hubbell Wiring Device-Kellems 00783585010281
VR341 Killark 00783936834184
JRF344F Thomas & Betts 00708917155195
JRS344F Thomas & Betts 00708917206828

* All prices subject to change.

Begin Live Chat