AR347 - 30A Pin & Sleeve Recpt 4W 4P 250VDC/600vac

Eaton

  • $766.53 (Each)
  • $766.53 (Each)

  • $1,533.06 (Per 2)

Availability: Currently Out Of Stock
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
AR347
Manufacturer
Eaton
Manufacturer's Part Number
AR347
Description
30A Pin & Sleeve Recpt 4W 4P 250VDC/600vac
Eaton Crouse-Hinds Series Arktite Ar Receptacle, 30A, Four-Wire, Four-Pole, 50-400 HZ, Style 1, Copper-Free Aluminum, Threaded Cap, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
782274060408 / 00782274060408
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$766.53 (Each)
Standard Packaging
$1,533.06 (Per 2)
Resources
Images
 
 
AR347 - Small Image
 
AR347 - Large Image
 
AR347 - Large Image
 
AR347 - Large Image
 
AR347 - Large Image
 
AR347 - Large Image
 
AR347 - Large Image
Attachments
 
 
AR347 - Specification Sheet
Tech Bulletins
 
 
AR347 - Tech Bulletin
Other Links
 
 
AR347 - Other
 
AR347 - Other
 
AR347 - Other
 
AR347 - Other
 
AR347 - Other
 
AR347 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10 To 6 AWG (Building), 10 To 8 AWG (Extra Flex)
amperage rating
30
Poles
4
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
connection
Pressure, Crimp/Solder
Dimensions and Weight
Height
3-3/8
Width
3-3/8
Descriptions
Product Type
30A 4W4P Arkte RCPT Hous THRD Cap
Features
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
Description
30A PIN & SLEEVE RECPT 4W 4P 250VDC/600VAC
Long Description
Eaton Crouse-Hinds series Arktite AR receptacle, 30A, Four-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, Threaded cap, 600 Vac/250 Vdc
Special Features
Heavy-Duty, Watertight, Grounding Style 1, NEMA 4 Enclosure, Threaded Cap
extra long description
CRS-H AR347 30A 4W4P ARKTE RCPT HOU
Additional Information
dimensions
3.5600 IN X 3.3800 IN X 3.3800 IN
Manufacturer Information
Manufacturers Part Number
AR347
Brand
Eaton
GTIN
00782274060408
UPC
782274060408
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
RECEPTACLE
Packaging
Weight per each
0.5
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1682, UL 1686, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AR347.
Jump To:

Similar Items

Similar items are close alternatives to AR347, though they may not be 100% alike.

30A 3 Pole 3 Wire Receptacle Assembly
  • Our Part #: VR331
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: VR331
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($222.84) ·
VR331 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$222.84

Each

Call nearest store for Item Price
Powertite Grounding Style 1 Receptacle, Number Of Poles: 4, Number Of Wires: 4, ...
  • Our Part #: ADR3044
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ADR3044
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 6 ($1,615.50) ·
ADR3044 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$269.25

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AR347 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ADR3044 Appleton Electric 00781381186377
AR341 Eaton Crouse-Hinds 00782274059808
AR347 Eaton Crouse-Hinds 00782274060408
HBL530RS1W Hubbell Wiring Device-Kellems 00783585010281
VR341 Killark 00783936834184
JRF344F Thomas & Betts 00708917155195
JRS344F Thomas & Betts 00708917206828

* All prices subject to change.

Begin Live Chat