ADR3044 - 30A 4W4P P&S Recpt (600VAC/250VDC)

Appleton

  • $269.25 (Each)
  • $269.25 (Each)

  • $1,615.50 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ADR3044
Manufacturer
Appleton
Manufacturer's Part Number
ADR3044
Description
30A 4W4P P&S Recpt (600VAC/250VDC)
Powertite Grounding Style 1 Receptacle, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 10 - 6 Awg (Building), 10 - 8 Awg (Extra Flex), Amperage Rating: 30 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: CO
Slang Terms

Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
781381186377 / 00781381186377
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$269.25 (Each)
Carton
$1,615.50 (Per 6)
Resources
Images
 
 
ADR3044 - Small Image
 
ADR3044 - Large Image
Attachments
 
 
ADR3044 - Specification Sheet
Brochures
 
 
ADR3044 - Brochure
Other Links
 
 
ADR3044 - Other
 
ADR3044 - Other
Features
Wire Size
10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex)
Phase
3
amperage rating
30
Number of Wires
4
Poles
4
Voltage Rating
600 VAC At 50 - 400 HZ, 250 VDC
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
connection
Pressure Wire Terminal
Descriptions
Product Type
30A Recpt 4PS1 SCR/SPRG CVRS
Description
30A 4W4P P&S RECPT (600VAC/250VDC)
extra long description
APP ADR3044 30A RECPT 4PS1 SCR/SPRG
Long Description
Powertite Grounding Style 1 Receptacle, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Co
Special Features
Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus;Grounding style: Shell only;Ideal for use on shipping docks, ports and other ship to shore applications;Natural finish glass filled polyester insulating blocks;Receptacle is NEMA 4X rated when screw cap is closed when the receptacle is not in use;Rough usage construction;Suitable for use in locations where a weatherproof enclosure is re
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ADR3044
GTIN
00781381186377
UPC
781381186377
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Grounding Style 1 Receptacle
Packaging
Weight per each
2
Carton
6
Uses, Certifications, and Standards
Mounting
BOX
standard
CSA Certified: 065179;CSA Standard: C22.2 No. 182.1;NEMA FB11;UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917
Application
For ACP3044BC Metallic Clamping Ring Plug
nema rating
NEMA 3, 3R, 4, 4X
You must have an account to view stock levels
These alternate items can be purchased instead of ADR3044.
Jump To:

Similar Items

Similar items are close alternatives to ADR3044, though they may not be 100% alike.

Eaton Crouse-Hinds Series Powermate CDR Receptacle, 30A, Four-Wire, Four-Pole, S...
  • Our Part #: CDR3044
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CDR3044
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($298.05)
CDR3044 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$298.05

Each

QTY:
Each
Add
30A 4 Pole 4 Wire Receptacle Assembly
  • Our Part #: VR341
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VR341
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($254.77)
VR341 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$254.77

Each

Call nearest store for Item Price
Eaton Crouse-Hinds Series Arktite Ar Receptacle, 30A, Four-Wire, Four-Pole, 50-4...
  • Our Part #: AR347
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AR347
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($1,533.06)
AR347 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$766.53

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ADR3044 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ADR3044 Appleton Electric 00781381186377
AR341 Eaton Crouse-Hinds 00782274059808
AR347 Eaton Crouse-Hinds 00782274060408
HBL530RS1W Hubbell Wiring Device-Kellems 00783585010281
VR341 Killark 00783936834184
JRF344F Thomas & Betts 00708917155195
JRS344F Thomas & Betts 00708917206828

* All prices subject to change.