TC1042500 - 10/4 Tray Cable-2500'

Copper

  • $1.99 (Per Foot)
  • $1.99 (Per Foot)

  • $1,987.03 (Per 1,000 Feet)

  • $4,967.58 (Per 2,500 Feet)

In-Stock: 2,500 available locally (Baton Rouge, LA) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC1042500
Manufacturer
Copper
Manufacturer's Part Number
TC1042500
Description
10/4 Tray Cable-2500'
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 10 Awg Conductor Size, Polyethylene (Xlpe) Insulation Material, Polyethylene Jacket Material, 0.045 In Jacket Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 4 - Conductors, 7 - Strands, 0.502 In;12.8 MM Outside Diameter, 2500 FT Overall Length, Carton Package Type, Unshield Shield Type, Stran
Slang Terms

Suggest a New Term
Categories
Tray Cable-SDT-TC - 600V Unshld Tray CBL-SDT-TC Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
-
UPC/EAN/GTIN
99988000635
Weight per unit
0.21 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.99 (Per Foot)
Reel
$4,967.58 (Per 2,500 Feet)
Stock Availability
Baton Rouge
2,500 Feet (Check another store)
All Stores
17,700 Feet
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
Conductor Size
10 AWG
Number of Conductors
4
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Polyethylene
Insulation Material
Polyethylene (XLPE)
Dimensions and Weight
Overall Length
2500 ft
Descriptions
Short Description
Tray Cable, Unshield, 7 Strands 2500 ft, 0.502 in/12.8 mm Dia
Product Type
Tray Cable
Long Description
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 10 AWG Conductor Size, Polyethylene (XLPE) Insulation Material, Polyethylene Jacket Material, 0.045 in Jacket Thickness, Made in USA, +90 °C Maximum Operating Temperature, 4 - Conductors, 7 - Strands, 0.502 in;12.8 mm Outside Diameter, 2500 ft Overall Length, Carton Package Type, Unshield Shield Type, Stran
Features
Type TC-ER Control Cable 600Volt Copper Conductors, Polyvinyl Chloride (PVC) with nylon layer Insulation THHN Polyvinyl Chloride (PVC) Jacket with 1 Insulated Green CU Ground, Control Cable Conductor Identification Method 1 Table 2.
Additional Information
Flame Retardant;Moisture Resistant;Sunlight Resistant;Heat Resistant
Description
10/4 TRAY CABLE-2500'
Additional Information
Shield Type
Unshield
Solid/Strand
Strand
Number of Strands
7
outside diameter
0.502 in;12.8 mm
Made in USA
yes
Jacket Thickness
0.045 in
Maximum Operating Temperature
+90 °C
Cable Shape
Round
Standards Met
ASTM;UL 1277;UL 1581;ICEA S-58-679;UL 1685;ICEA T-29-520;IEEE 1202;ICEA S-95-658;RoHS Compliant
Manufacturer Information
Brand
Copper
Manufacturers Part Number
TC1042500
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Packaging
Package Type
Carton
Weight
205/1000 lb/ft;306 kg/km
Weight per foot
0.21
Carton
2500
Uses, Certifications, and Standards
Application
Industrial;Outdoor;Hazardous Locations
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17,700 Feet

Location search:

Greater Baton Rouge Area

Location Stock Available
Baton Rouge
2,500 View Store
Gonzales
2,500 View Store

Distribution Centers

Location Stock Available
DFW RDC
7,500 View Store

M-Z

Location Stock Available
Wichita Falls
200 View Store
These alternate items can be purchased instead of TC1042500.
Jump To:

Similar Items

Similar items are close alternatives to TC1042500, though they may not be 100% alike.

Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant...
  • Our Part #: TC104PCS
  • Baton Rouge Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 55680801
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.99) ·
TC104PCS - Copper

Baton Rouge Availability: In Stock

Total Availability: In Stock

Book Price

$1.99

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat