TC104PCS - 10/4 Tray Cable-Pieces

Copper

  • $1.93 (Per Foot)
  • $1.93 (Per Foot)

  • $1,933.56 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC104PCS
Manufacturer
Copper
Manufacturer's Part Number
55680801
Description
10/4 Tray Cable-Pieces
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 10 Awg Conductor Size, Polyethylene (Xlpe) Insulation Material, Polyethylene Jacket Material, 0.045 In Jacket Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 4 - Conductors, 7 - Strands, 0.502 In;12.8 MM Outside Diameter, Carton Package Type, Unshield Shield Type, Strand Solid/Strand, Astm;Ice
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886698880 / 00032886698880
Weight per unit
0.21 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.93 (Per Foot)
Reel
$1.93 (Per Foot)
Resources
Images
 
 
TC104PCS - Small Image
 
TC104PCS - Large Image
Attachments
 
 
TC104PCS - Specification Sheet
Other Links
 
 
TC104PCS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10 AWG
Number of Conductors
4
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Polyethylene
Insulation Material
Polyethylene (XLPE)
Descriptions
Product Type
Tray Cable
Long Description
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 10 AWG Conductor Size, Polyethylene (XLPE) Insulation Material, Polyethylene Jacket Material, 0.045 in Jacket Thickness, Made in USA, +90 °C Maximum Operating Temperature, 4 - Conductors, 7 - Strands, 0.502 in;12.8 mm Outside Diameter, Carton Package Type, Unshield Shield Type, Strand Solid/Strand, ASTM;ICE
Features
Type TC-ER Control Cable 600Volt Copper Conductors, Polyvinyl Chloride (PVC) with nylon layer Insulation THHN Polyvinyl Chloride (PVC) Jacket with 1 Insulated Green CU Ground, Control Cable Conductor Identification Method 1 Table 2.
Short Description
Tray Cable, Unshield, 7 Strands, 0.502 in/12.8 mm Dia
Additional Information
Flame Retardant;Moisture Resistant;Sunlight Resistant;Heat Resistant
Description
10/4 TRAY CABLE-PIECES
extra long description
SWC 55680801 SPT-1 18/2 Cu Bn 100Sp
Additional Information
Solid/Strand
Strand
Shield Type
Unshield
Number of Strands
7
outside diameter
0.502 in;12.8 mm
Cable Shape
Round
Standards Met
ASTM;UL 1277;UL 1581;ICEA S-58-679;UL 1685;ICEA T-29-520;IEEE 1202;ICEA S-95-658;RoHS Compliant
Made in USA
yes
Jacket Thickness
0.045 in
Maximum Operating Temperature
+90 °C
Manufacturer Information
Brand
Copper
Manufacturers Part Number
55680801
GTIN
00032886698880
UPC
032886698880
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Packaging
Package Type
Carton
Weight
205/1000 lb/ft;306 kg/km
Weight per foot
0.21
Carton
1
Uses, Certifications, and Standards
Application
Industrial;Outdoor;Hazardous Locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TC104PCS.
Jump To:

Similar Items

Similar items are close alternatives to TC104PCS, though they may not be 100% alike.

Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant...
  • Our Part #: TC1042500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TC1042500
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($4,833.90) ·
TC1042500 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.93

Per Foot

QTY:
Feet
Add
TCC 10-7 4C Cu 600V PN PHS Id PVC BK 100
  • Our Part #: TC1041000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 40856701
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,933.56) ·
TC1041000 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,933.56

Per 1,000 Feet

QTY:
Feet
Add
10/4 Tray Cable-Pieces
  • Our Part #: VNTC104SHIELDED
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.91) ·
VNTC104SHIELDED - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.91

Per Foot

QTY:
Feet
Add
10/4 Tray Cable-Pieces
  • Our Part #: VNTC104SHIELDED
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: PRI
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.91) ·
VNTC104SHIELDED - Priority Wire & Cable Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.91

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat