DH362UGK - 60A/3P HD NF Safety Switch 600V Nema 1

Eaton

  • $364.82 (Each)
  • $364.82 (Each)

In-Stock: 2 available locally (Ennis, TX) (change location)
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
DH362UGK
Manufacturer
Eaton
Manufacturer's Part Number
DH362UGK
Description
60A/3P HD NF Safety Switch 600V Nema 1
Safety Switch, 60 A, 600 V Ac, 3 Poles, 1/3 Phases, 2 Wires, Painted Steel (Enclosure) Material, Non Fusible, 8.13 In Overall Length, 10 In Overall Width, 15.88 In Overall Height, 16 LB
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206004 / 00782113206004
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$364.82 (Each)
Stock Availability
Ennis
2 (Check another store)
DFW RDC
9
All Stores
361
Resources
Images
 
 
DH362UGK - Small Image
 
DH362UGK - Large Image
 
DH362UGK - Large Image
 
DH362UGK - Large Image
 
DH362UGK - Video
Specifications Sheets
 
 
DH362UGK - Specification Sheet
Attachments
 
 
DH362UGK - Specification Sheet
Brochures
 
 
DH362UGK - Brochure
Other Links
 
 
DH362UGK - Other
 
DH362UGK - Other
 
DH362UGK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Voltage Rating
600 V ac
Number of Phases
1;3
Number of Wires
2
Material
Painted Steel (Enclosure)
Poles
3
amperage rating
60
Dimensions and Weight
Overall Length
8.13 in;206.5 mm
Depth
10
Height
15.88
Width
8.13
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 60 A, 600 V ac, 3 Poles, 1/3 Phases, 2 Wires, Painted Steel (Enclosure) Material, Non Fusible, 8.13 in Overall Length, 10 in Overall Width, 15.88 in Overall Height, 16 lb
Features
Eaton’s Heavy Duty Non-fusible Safety Switches provide a means to manually connect or disconnect the load from the source. The heavy duty non-fusible safety switch is available in a variety of enclosures including NEMA 1, 3R, 12, 4, and 4X. Switches are 100% load-break and 100% load-make rated and are suitable for service entrance use. Available from 30A to 1200A.
Short Description
Safety Switch, 60 A, 600 VAC
Special Features
Triple Padlocking Capability;Mechanically Interlocked Door;Visible Double Break Quick-Make;Quick-Break Rotary Blade K-Switch Mechanism
Description
60A/3P HD NF SAFETY SWITCH 600V NEMA 1
extra long description
ETN DH362UGK 60A/3P HD NF Sfty Sw 6
Additional Information
Enclosure Type
Nema 1
Fusible/Non Fusible
Non Fusible
Overall Width
10 in;254 mm
Overall Height
15.88 in;403.4 mm
Standards Met
UL98 Listed;UL 50 Listed
Made in USA
yes
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH362UGK
GTIN
00782113206004
UPC
782113206004
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight
16 lb;7.264 kg
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
nema rating
1
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 361

Location search:
These alternate items can be purchased instead of DH362UGK.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of DH362UGK.

Eaton Heavy Duty Single-Throw Non-Fused Safety Switch, Single-Throw, 60 A, Nema ...
  • Our Part #: DH362UGK
  • Ennis Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: DH362UGK
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($364.82) ·
DH362UGK - Eaton Corp

Ennis Availability: In Stock

Total Availability: In Stock

Book Price

$364.82

Each

QTY:
Each
Add
Cross Referenced

These items are similar to DH362UGK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CUHDH362UGK Eaton n/a
DH362UGK Eaton 00782113206004
GTHN3362 GENERAL ELECTRIC n/a
THN3362 GENERAL ELECTRIC 00783164011326
1H376 WW GRAINGER n/a
HNF362 ITE n/a
NF352 ITE n/a
HU362 Schneider Electric 00785901505808
HNF262 Siemens 00783643174047
HNF362 Siemens 00783643151161
HNF362H Siemens 00783643367609
NF352 Siemens n/a
HUN362 Westinghouse n/a

* All prices subject to change.

Begin Live Chat