DH362UGK - 60A/3P HD NF Safety Switch 600V Nema 1

Eaton

  • $364.82 (Each)
  • $364.82 (Each)

In-Stock: 2 available locally (Denton, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
DH362UGK
Manufacturer
Eaton
Manufacturer's Part Number
DH362UGK
Description
60A/3P HD NF Safety Switch 600V Nema 1
Safety Switch, 60 A, 600 V Ac, 3 Poles, 1/3 Phases, 2 Wires, Painted Steel (Enclosure) Material, Non Fusible, 8.13 In Overall Length, 10 In Overall Width, 15.88 In Overall Height, 16 LB
Slang Terms

Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206004 / 00782113206004
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$364.82 (Each)
Stock Availability
Denton
2 (Check another store)
DFW RDC
13
All Stores
373
Resources
Images
 
 
DH362UGK - Small Image
 
DH362UGK - Large Image
 
DH362UGK - Large Image
 
DH362UGK - Large Image
 
DH362UGK - Video
Specifications Sheets
 
 
DH362UGK - Specification Sheet
Attachments
 
 
DH362UGK - Specification Sheet
Brochures
 
 
DH362UGK - Brochure
Other Links
 
 
DH362UGK - Other
 
DH362UGK - Other
 
DH362UGK - Other
Features
Current Rating
60 A
Voltage Rating
600 V ac
Number of Phases
1;3
Number of Wires
2
Material
Painted Steel (Enclosure)
Poles
3
amperage rating
60
Dimensions and Weight
Overall Length
8.13 in;206.5 mm
Depth
10
Height
15.88
Width
8.13
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 60 A, 600 V ac, 3 Poles, 1/3 Phases, 2 Wires, Painted Steel (Enclosure) Material, Non Fusible, 8.13 in Overall Length, 10 in Overall Width, 15.88 in Overall Height, 16 lb
Features
Eaton’s Heavy Duty Non-fusible Safety Switches provide a means to manually connect or disconnect the load from the source. The heavy duty non-fusible safety switch is available in a variety of enclosures including NEMA 1, 3R, 12, 4, and 4X. Switches are 100% load-break and 100% load-make rated and are suitable for service entrance use. Available from 30A to 1200A.
Short Description
Safety Switch, 60 A, 600 VAC
Special Features
Triple Padlocking Capability;Mechanically Interlocked Door;Visible Double Break Quick-Make;Quick-Break Rotary Blade K-Switch Mechanism
Description
60A/3P HD NF SAFETY SWITCH 600V NEMA 1
extra long description
ETN DH362UGK 60A/3P HD NF Sfty Sw 6
Additional Information
Enclosure Type
Nema 1
Fusible/Non Fusible
Non Fusible
Overall Width
10 in;254 mm
Overall Height
15.88 in;403.4 mm
Standards Met
UL98 Listed;UL 50 Listed
Made in USA
yes
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH362UGK
GTIN
00782113206004
UPC
782113206004
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight
16 lb;7.264 kg
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
nema rating
1
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
Total availability: 373

Location search:
These alternate items can be purchased instead of DH362UGK.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of DH362UGK.

Eaton Heavy Duty Single-Throw Non-Fused Safety Switch, Single-Throw, 60 A, Nema ...
  • Our Part #: DH362UGK
  • Denton Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: DH362UGK
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($364.82)
DH362UGK - Eaton Corp

Denton Availability: In Stock

Total Availability: In Stock

Book Price

$364.82

Each

QTY:
Each
Add
Cross Referenced

These items are similar to DH362UGK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CUHDH362UGK Eaton n/a
DH362UGK Eaton 00782113206004
GTHN3362 GENERAL ELECTRIC n/a
THN3362 GENERAL ELECTRIC 00783164011326
1H376 WW GRAINGER n/a
HNF362 ITE n/a
NF352 ITE n/a
HU362 Schneider Electric 00785901505808
HNF262 Siemens 00783643174047
HNF362 Siemens 00783643151161
HNF362H Siemens 00783643367609
NF352 Siemens n/a
HUN362 Westinghouse n/a

* All prices subject to change.