CSR2125N - Type CSR Main BRKR Kit 125A/2 Pole 120/240V 25K

Eaton

  • $294.12 (Each)
  • $294.12 (Each)

In-Stock: 2 available locally (Deer Valley, AZ) (change location)

QTY:
Each
Quick Specs
Catalog Number
CSR2125N
Manufacturer
Eaton
Manufacturer's Part Number
CSR2125N
Description
Type CSR Main BRKR Kit 125A/2 Pole 120/240V 25K
Base Mount Breaker, 125 A, Panel Mount, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, 3.1 In Overall Length, 2 In Overall Width, 1 LB
Slang Terms

Categories
Base Mount Circuit Breakers - 2 Pole Base Mount Circuit Brea
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782114019733 / 00782114019733
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$294.12 (Each)
Stock Availability
Deer Valley
2 (Check another store)
Phoenix
14
All Stores
470
Resources
Images
 
 
CSR2125N - Small Image
 
CSR2125N - Large Image
 
CSR2125N - Large Image
Attachments
 
 
CSR2125N - Specification Sheet
Brochures
 
 
CSR2125N - Brochure
Other Links
 
 
CSR2125N - Other
Features
Current Rating
125 A
Voltage Rating
120/240 V ac
Wire Size
#2 AWG to 300 kcmil
interrupt rating
25 kAIC
Poles
2
Dimensions and Weight
Overall Length
3.1 in
Descriptions
Product Type
Base Mount Breaker
Long Description
Base Mount Breaker, 125 A, Panel Mount, 120/240 V ac, #2 AWG to 300 kcmil Wire Size, 3.1 in Overall Length, 2 in Overall Width, 1 lb
Short Description
2P Base Mount Breaker, 125 A, 120/240 VAC
extra long description
ETN CSR2125N CSR Main Kit 125A/2 Po
Description
TYPE CSR MAIN BRKR KIT 125A/2 POLE 120/240V 25K
Features
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Additional Information
circuit breaker type
Base Mount Breaker
Mounting Type
Panel Mount
Overall Width
2 in
for use with
Type ECC Unit Enclosures
Standards Met
UL 489 Listed
dimensions
3.1000 IN X 2.0000 IN X 3.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CSR2125N
GTIN
00782114019733
UPC
782114019733
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
MAIN BREAKER
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyOtherGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper Converged
standard
UL 489
Total availability: 470

Location search:
These alternate items can be purchased instead of CSR2125N.
Jump To:

Similar Items

Similar items are close alternatives to CSR2125N, though they may not be 100% alike.

Circuit Breaker, 125 A, 2 Poles, Plug-On Terminal, 120/240 V Ac;208Y/120 V Ac;24...
  • Our Part #: BW2125
  • Deer Valley Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BW2125
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($174.48)
BW2125 - Eaton Corp

Deer Valley Availability: Out Of Stock

Total Availability: In Stock

Book Price

$174.48

Each

QTY:
Each
Add

* All prices subject to change.